Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Ideal |
Ez-Code |
Catalog Number |
44101 |
WM0THRU9 |
Manufacturer Number |
44-101 |
WM-0 THRU 9 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00783250441013 |
00786210806068 |
Weight per package |
0.14 (lbs/each) |
0.151 (lbs/each) |
Description |
44101 Wire Marker Booklet, Asst 0-9, 45 Each
Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 0-9 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 In Length, 1/4 In Width, 0.14 LB/Ea
|
WM0THRU9 0-9 Wire Marker Book
Wire Marker Books Vinyl Cloth Standard Books - Size 3 Inch X 5 Inch, Number Of Markers and Legends 40 Markers Each:0 Thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 Thru -9
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.33 (Each) |
$35.95 (Each) |
Carton/Reel |
$131.65 (5 Each) |
$359.50 (10 Each) |
Standard Packaging/Reel |
$131.65 (5 Each) |
$359.50 (10 Each) |
|
Material |
Plastic-Impregnated Cloth |
Vinyl Cloth |
|
Legend Color |
Non-Smear Black |
- |
|
Length |
1-1/2 in |
- |
Size |
1/4 X 1-1/2 IN Marker |
- |
Width |
1/4 in |
- |
|
Description |
WIRE MARKER BOOKLET, ASST 0-9, 45 EACH |
0-9 WIRE MARKER BOOK |
extra long description |
IDEAL 44-101 Wire Marker Booklet,Id |
ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY |
Features |
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate |
- |
Long Description |
Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 0-9 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 in Length, 1/4 in Width, 0.14 lb/EA |
Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9 |
Product Type |
Wire Marker Booklet |
Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460 |
Short Description |
0-9 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L |
- |
Special Features |
Convenient Pocket-Size Booklets;Plastic-Impregnated Cloth Construction for Long-Lasting Durability;Resists Abrasion, Moisture, Dirt and Oil;Perforated 1-1/2 in Markers can be Separated into Half-Length Sizes;Self-Sticking on Wire and Cable;For Above Ground;Below Ground |
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt |
|
Legend |
0-9 |
0 - 9, t1, t2, t3, l1, l2, l3 |
Maximum Operating Temperature |
+180 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Number of Pages |
10/Booklet |
- |
package quantity |
45 EA |
- |
Standards Met |
RoHS Compliant |
- |
Text/Graphic |
Text |
- |
|
|
Brand |
Ideal |
EZ-Code |
Manufacturers Part Number |
44-101 |
WM-0 THRU 9 |
sub brand |
Ideal |
- |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
- |
Wire Marker Books |
|
|
standard |
RoHS |
- |
Temperature Rating |
-40 To 180 |