Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Panduit |
Catalog Number |
WM045 |
PCMB3 |
Manufacturer Number |
WM-0-45 |
PCM-B3 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131509 - Write on wire marker
|
UPC/EAN/GTIN |
00786210806075 |
00074983948024 |
Weight per package |
0.085 (lbs/each) |
0.12 (lbs/each) |
Description |
WM045 1-45 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea
|
PCMB3 1-45 Marker Book
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 1 Thru 45 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$29.48 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$29.48 (1 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$294.80 (10 Each) |
|
Material |
Vinyl Cloth |
Vinyl Cloth |
|
Background Color |
- |
White |
Legend Color |
- |
Black |
|
Diameter |
- |
0.38 |
Length |
5-1/2 in |
1.38;34.9 mm |
Width |
3 in |
0.22 in;5.6 mm |
|
Description |
1-45 WIRE MARKER BOOK |
1-45 MARKER BOOK |
extra long description |
ABB WM-0-45 WRE MKR BK-3X5 VNYL CLT |
PAN PCMB-3 StrongHold™ PCMB-3 Pre-P |
Features |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 |
Pre-printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years Outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the conductor. Legend: 1-45, 10 markers per legend, 10 pages per book. |
Long Description |
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 in Length, 3 in Width, 0.085 lb/EA |
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 1 thru 45 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 in Width |
Product Type |
Wre MKR BK-3X5 Vnyl CLTH L0-45-10ea |
Pre-Printed Wire Marker Book |
Short Description |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
Pre-Printed 1-45 Wire Marker Book, Black, 1.38;34.9 mm L |
Special Features |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
Abrasion Resistant;Oil Resistant |
|
|
Legend |
0 - 45 |
1 thru 45 |
Maximum Operating Temperature |
- |
+170 °F |
media |
- |
Yes |
Minimum Operating Temperature |
- |
-50 °F |
Number of Markers |
- |
100 |
package quantity |
10 CT;240 PK |
1 CT;10 PK |
Standards Met |
- |
RoHS Compliant |
|
Brand |
E-Z-Code |
Panduit® |
Manufacturers Part Number |
WM-0-45 |
PCMB-3 |
sub brand |
E-Z-CODE ID |
Panduit Corp |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |
Pre-Printed Wire Marker Book |
|
|
standard |
- |
RoHS Compliant |
Temperature Rating |
- |
170 |