Item Comparison: WM045, 775103

Item

WM045 - 1-45 Wire Marker Book - Ez-Code

WM045
1-45 Wire Marker Book

$35.95 Each

$359.50 (10 Each)

QTY:
Each
Add
775103 - Wire Marker Booklet, 1-45 - Buchanan

775103
Wire Marker Booklet, 1-45

$14.66 Each

$73.30 (5 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 1,144 61
Vendor Ez-Code Buchanan
Catalog Number WM045 775103
Manufacturer Number WM-0-45 775103
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 39131506 - Wire marker book 39131506 - Wire marker book
UPC/EAN/GTIN 00786210806075 00781789000442
Weight per package 0.085 (lbs/each) 0.1 (lbs/each)
Description WM045 1-45 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea
775103 Wire Marker Booklet, 1-45
Wire Marker Book, Non-Smear Black Legend Color, 1-45 Legend, Text, 1-1/2 In Length, 1/4 In Width, 0.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.95 (Each) $14.66 (Each)
Carton/Reel $359.50 (10 Each) $73.30 (5 Each)
Standard Packaging/Reel $359.50 (10 Each) $73.30 (5 Each)
Material Vinyl Cloth -
Legend Color - Non-Smear Black
Length 5-1/2 in 1-1/2 in
Size - 1/4 X 1-1/2 IN Marker
Width 3 in 1/4 in
Description 1-45 WIRE MARKER BOOK WIRE MARKER BOOKLET, 1-45
extra long description ABB WM-0-45 WRE MKR BK-3X5 VNYL CLT IDEAL 775103 WIRE MARKER BOOKLET, 1
Features Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate
Long Description Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 in Length, 3 in Width, 0.085 lb/EA Wire Marker Book, Non-Smear Black Legend Color, 1-45 Legend, Text, 1-1/2 in Length, 1/4 in Width, 0.1 lb/EA
Product Type Wre MKR BK-3X5 Vnyl CLTH L0-45-10ea Wire Marker Booklet
Short Description A-Z Wire Marker Book, 5-1/2in L;240 PK 46-90 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L
Special Features Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt Self-Sticking on Wire and Cable;For applications above or below ground;Resists Abrasion, Moisture, Dirt and Oil;Non-smear Black Legend Ensures High Visibility;For Above Ground;Below Ground
Made in USA yes yes
Legend 0 - 45 1-45
Number of Pages - 10/Booklet
package quantity 10 CT;240 PK 10 PK
Standards Met - RoHS Compliant
Text/Graphic - Text
Brand E-Z-Code Ideal
Manufacturers Part Number WM-0-45 775103
sub brand E-Z-CODE ID Ideal
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type Wire Marker Books -
Weight 0.085 lb/EA 0.1 lb/EA
standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat