Nacogdoches |
9 |
1 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Klein Tools |
Catalog Number |
WM045 |
56250 |
Manufacturer Number |
WM-0-45 |
56250 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Hand Tools
|
UNSPSC |
39131506 - Wire marker book
|
55121606 - Self adhesive labels
|
UPC/EAN/GTIN |
00786210806075 |
00092644562501 |
Weight per package |
0.085 (lbs/each) |
0.13 (lbs/each) |
Description |
WM045 1-45 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea
|
56250 Wire Marker Book, 1-48
Label Wires Quickly and Easily With Klein Tools’ New Preprinted Panel and Wire Markers. These Markers Are Made Of Durable Vinyl Coated Cloth and Contain Larger Print to Make Them Easier to Read. Klein Is Now Offering Marker Books In Five Different Configurations to Meet Every Labeling Need.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$17.31 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$17.31 (1 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$1,731.00 (100 Each) |
|
Material |
Vinyl Cloth |
Vinyl Coated White Cloth |
|
Color |
- |
Black Print on White |
|
Length |
5-1/2 in |
- |
Overall Length |
- |
5.5" (14 cm) |
Width |
3 in |
- |
|
Description |
1-45 WIRE MARKER BOOK |
WIRE MARKER BOOK, 1-48 |
extra long description |
ABB WM-0-45 WRE MKR BK-3X5 VNYL CLT |
KLEIN 56250 Wire Marker Book, 1-48 |
Features |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 |
Label wires quickly and easily with Klein Tools’ new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need. |
Long Description |
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 in Length, 3 in Width, 0.085 lb/EA |
Label wires quickly and easily with Klein Tools’ new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need. |
Product Type |
Wre MKR BK-3X5 Vnyl CLTH L0-45-10ea |
Wire Marker Book, 1-48 |
Short Description |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
- |
Special Features |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
Large Print |
|
|
Legend |
0 - 45 |
- |
media |
- |
Yes |
Number of Pages |
- |
14 |
Overall Height |
- |
0.125" (0.3 cm) |
Overall Width |
- |
3.328" (8.5 cm) |
package quantity |
10 CT;240 PK |
- |
|
Brand |
E-Z-Code |
Klein Tools |
Manufacturers Part Number |
WM-0-45 |
56250 |
sub brand |
E-Z-CODE ID |
- |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
HAND TOOLS |
Type |
Wire Marker Books |
Strong Tack Adhesive |
|
Weight |
0.085 lb/EA |
2.1 oz (59 g) |
|
Application |
- |
Wire Labeling |