Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Ideal |
Catalog Number |
WM045 |
44103 |
Manufacturer Number |
WM-0-45 |
44-103 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00786210806075 |
00783250441037 |
Weight per package |
0.085 (lbs/each) |
0.14 (lbs/each) |
Description |
WM045 1-45 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea
|
44103 Wire Marker Booklet, Asst 1-48, 10 Each
Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 1-45 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 In Length, 1/4 In Width, 0.14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$22.32 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$111.60 (5 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$223.20 (10 Each) |
|
Material |
Vinyl Cloth |
Plastic-Impregnated Cloth |
|
Legend Color |
- |
Non-Smear Black |
|
Length |
5-1/2 in |
1-1/2 in |
Size |
- |
1/4 X 1-1/2 IN Marker |
Width |
3 in |
1/4 in |
|
Description |
1-45 WIRE MARKER BOOK |
WIRE MARKER BOOKLET, ASST 1-48, 10 EACH |
extra long description |
ABB WM-0-45 WRE MKR BK-3X5 VNYL CLT |
IDEAL 44-103 WIRE MARK BOOKS,LEG.AS |
Features |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 |
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate |
Long Description |
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 in Length, 3 in Width, 0.085 lb/EA |
Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 1-45 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 in Length, 1/4 in Width, 0.14 lb/EA |
Product Type |
Wre MKR BK-3X5 Vnyl CLTH L0-45-10ea |
Wire Marker Booklet |
Short Description |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
1-45 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L |
Special Features |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
Convenient Pocket-Size Booklets;Plastic-Impregnated Cloth Construction for Long-Lasting Durability;Resists Abrasion, Moisture, Dirt and Oil;Perforated 1-1/2 in Markers can be Separated into Half-Length Sizes;Self-Sticking on Wire and Cable;For Above Ground;Below Ground |
|
|
Legend |
0 - 45 |
1-45 |
Maximum Operating Temperature |
- |
+180 °F |
Minimum Operating Temperature |
- |
-40 °F |
Number of Pages |
- |
10/Booklet |
package quantity |
10 CT;240 PK |
10 EA |
Standards Met |
- |
RoHS Compliant |
Text/Graphic |
- |
Text |
|
Brand |
E-Z-Code |
Ideal |
Manufacturers Part Number |
WM-0-45 |
44-103 |
sub brand |
E-Z-CODE ID |
Ideal |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |
- |
|
Weight |
0.085 lb/EA |
0.14 lb/EA |
|
standard |
- |
RoHS |
Temperature Rating |
- |
-40 To 180 |