Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Atlas |
Catalog Number |
WLP0180D50 |
WLD64LED |
Manufacturer Number |
ASD-WLP01-80D50 |
WLD64LED |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
-
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
810050735759 |
00765364001543 |
Weight per package |
10.6 (lbs/each) |
15 (lbs/each) |
Description |
WLP0180D50 80W Led Wallpack Classic 50K Dim 11784LM BRZ No PC
|
WLD64LED 64W Led Wall Light Replace 200-400WMH
Led Wall Fixture Light, 64 W, 120/208/240/277 V, 650 Ma, 200000 H Average Life, 6966 LM Brightness (Lumens), 9.78 In Length, 18.2 In Width, 9.01 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$92.81 (Each) |
$501.67 (Each) |
Carton/Reel |
$92.81 (1 Each) |
$501.67 (1 Each) |
Standard Packaging/Reel |
$92.81 (1 Each) |
$501.67 (1 Each) |
|
amperage rating |
- |
650m |
Ballast Type |
- |
Driver |
Current Rating |
- |
650 mA |
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
- |
27 |
Voltage Rating |
- |
120/208/240/277 V |
Wattage |
- |
64 W |
|
Color |
- |
Not Applicable |
Finish |
- |
Bronze |
Housing Material |
- |
Die-Cast Aluminum |
Style |
- |
Wall Light |
|
Height |
- |
9.01 |
Length |
- |
9.78 in |
Width |
- |
18.2 |
|
Description |
80W LED WALLPACK CLASSIC 50K DIM 11784LM BRZ NO PC |
64W LED WALL LIGHT REPLACE 200-400WMH |
extra long description |
- |
ATLAS WLD64LED 64 WATT LED WALL LIG |
Features |
- |
Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs. |
Long Description |
- |
LED Wall Fixture Light, 64 W, 120/208/240/277 V, 650 mA, 200000 h Average Life, 6966 lm Brightness (Lumens), 9.78 in Length, 18.2 in Width, 9.01 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty |
Product Type |
- |
64 Watt Led Wall Light, LG Housing |
Short Description |
- |
Wall Fixture Light 64 W, 120/208/240/277 V, 650 A, 6966 lm, LED, Bronze |
Special Features |
- |
Lens Management to Reduce Glare and Offensive Lighting |
|
average life |
- |
200000 h |
Brightness (Lumens) |
- |
6966 lm |
bulb type |
- |
LED |
Efficiency |
- |
Fluorescent industrial lighting fixture |
Fixture Type |
- |
Open Office, Retail |
package quantity |
- |
1 ct |
Standards Met |
- |
UL/cUL |
supply voltage |
- |
Fluorescent industrial lighting fixture |
Warranty |
- |
5 yr |
|
|
Brand |
- |
Atlas |
Manufacturers Part Number |
ASD-WLP01-80D50 |
WLD64LED |
sub brand |
- |
Open Office, Retail |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
LED wall light |
|
Application |
- |
Wall Mount Light |
Frequency Rating |
- |
50-60 |
Mounting |
- |
WALL MOUNT |
standard |
- |
UL |