Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
W38334 |
6414J |
Manufacturer Number |
W38334 |
6414J |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162102 - Wedge anchors
|
31162102 - Wedge anchors
|
UPC/EAN/GTIN |
00781002593102 |
00705591964822 |
Weight per package |
0.0465 (lbs/each) |
0.1276 (lbs/each) |
Description |
W38334 3/8'' X 3-3/4'' Wedge Anchor
Wedge Anchor, Steel, 3-3/4 In Length, Zinc Plated, Hex Head, 2-5/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.24 LB
|
6414J 3/8 X 3-3/4 Wedge Anchor Zinc
Peco Fasteners 3/8 X 3-3/4 Wedge Anchors 25 Per Jar
|
|
Minimum Order QTY |
1 Unit |
25 Units |
Unit/Foot |
$3.25 (Each) |
$1.78 (Each) |
Carton/Reel |
$162.74 (50 Each) |
$44.42 (25 Each) |
Standard Packaging/Reel |
$162.74 (50 Each) |
$266.54 (150 Each) |
|
|
|
Diameter |
3/8 |
- |
Length |
3-3/4 |
- |
Size |
3/8 x 3-3/4 |
- |
|
Description |
3/8'' X 3-3/4'' WEDGE ANCHOR |
3/8 X 3-3/4 WEDGE ANCHOR ZINC |
extra long description |
DOTTIE W38334 3/8 X 3-3/4" Wedge An |
PECO 6414J 3/8X3-3/4 WEDGE ANCHOR Z |
Features |
Wedge Anchors can be Installed through the Fixture, Full Thread |
- |
Long Description |
Wedge Anchor, Steel, 3-3/4 in Length, Zinc Plated, Hex Head, 2-5/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.24 lb |
PECO FASTENERS 3/8 X 3-3/4 WEDGE ANCHORS 25 PER JAR |
Product Type |
Wedge Anchor |
3/8X3-3/4 Wedge Anchor Zinc 96482 |
Short Description |
Wedge Anchor, Steel, 3-3/4 in, Zinc Plated |
- |
Special Features |
Features: Wedge Anchors can be Installed through the Fixture, Full Thread |
- |
|
Bolt Size |
1/4 x 3-1/4 |
- |
Drill Size |
3/8 |
- |
Drive Type |
Hex |
- |
Head Type |
Hex |
- |
included |
Washer And Nut |
- |
package quantity |
50 PK;300 CT |
- |
Thread Length |
2-5/8 |
- |
Thread Size |
3/8-16 |
- |
Thread Type |
Full |
- |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners, Inc. |
Manufacturers Part Number |
W38334 |
6414J |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Full Thread Wedge Anchor |
Anchor |