Item Comparison: W372821, F96T12DX

Item

W372821 - F96T12/DX Deluxe 372821 65K - Satco

W372821
F96T12/DX Deluxe 372821 65K

$13.72 Each

$205.80 (15 Each)

QTY:
Each
Add
F96T12DX - 75W T12 96" Daylight Deluxe Single Pin Lamp - Sylvania

F96T12DX
75W T12 96" Daylight Deluxe Single Pin Lamp

$10.05 Each

$150.75 (15 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 356 184
Vendor Satco Sylvania
Catalog Number W372821 F96T12DX
Manufacturer Number N/A F96T12/DX/29500
Category Unassigned Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC - 39101605 - Fluorescent lamps
UPC/EAN/GTIN 046677372828 00046135295003
Weight per package 0 1.4333 (lbs/each)
Description W372821 F96T12/DX Deluxe 372821 65K
F96T12DX 75W T12 96" Daylight Deluxe Single Pin Lamp
75W, 96" Mol, T12 Instant Start Slimline Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.72 (Each) $10.05 (Each)
Carton/Reel $205.80 (15 Each) $150.75 (15 Each)
Standard Packaging/Reel $205.80 (15 Each) $150.75 (15 Each)
amperage rating - Ballast Dependent
Lamp Type - INSTANT START
Shape - T12
Voltage Rating - Ballast Dependent
Wattage - 75
Base Type - 1-Pin
Color Rendering Index - 88
color rendering index (cri) - 88
color temperature - 6500
Finish - Phosphor Coated
Diameter - 1.593 in
Length - 96.0 in
Description F96T12/DX DELUXE 372821 65K 75W T12 96" DAYLIGHT DELUXE SINGLE PIN LAMP
extra long description - SYL F96T12DX/29500 F96T12DX 15/CS 1
Long Description - 75W, 96" MOL, T12 instant start Slimline fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. VIVID Color: High CRI lamps for color critical applications.
Product Type - F96T12DX 15/CS 1/Sku
Short Description - Linear Fluorescent Lamp, 1-Pin, T12, 88 CRI, 75 W
average life - 12000 h
Base - Single Pin
Brightness (Lumens) - 4360 lm
bulb shape - T12
lumens - 4360 Initial Lumens at 25 Degrees C
package quantity - 15 CA
start type - Instant Start
total harmonic distortion - Ballast Dependent
Brand Satco Sylvania-Ledvance
Manufacturers Part Number - F96T12/DX
sub brand - OSRAM SYLVANIA
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Weight - 1.43 lb/EA
Application - Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat