Item Comparison: 6424, W12512

Item

6424 - 1/2 X 5-1/2 Wedge Anchor Zinc - Peco Fasteners

6424
1/2 X 5-1/2 Wedge Anchor Zinc

$2.884 Each

$576.80 (200 Each)

QTY:
Each
Add
W12512 - 1/2'' X 5-1/2'' Wedge Anchor - LH Dottie

W12512
1/2'' X 5-1/2'' Wedge Anchor

$6.3798 Each

$318.99 (50 Each)

QTY:
Each
Add
Nacogdoches 0 50
All Stores 650 1,254
Vendor Peco Fasteners LH Dottie
Catalog Number 6424 W12512
Manufacturer Number 6424 W12512
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Anchors & Anchor Kits Anchors & Anchor Kits
UNSPSC 31162102 - Wedge anchors 31162102 - Wedge anchors
UPC/EAN/GTIN 00705591440241 00781002593164
Weight per package 0.32 (lbs/each) 0.151 (lbs/each)
Description 6424 1/2 X 5-1/2 Wedge Anchor Zinc
Wedge Anchor, 5-1/2 In Length, Zinc Plated, 1/2 In Diameter, 16 LB
W12512 1/2'' X 5-1/2'' Wedge Anchor
Wedge Anchor, Steel, 5-1/2 In Length, Zinc Plated, Hex Head, 4-1/8 In Thread Length, 1/2 In Drill Size, Hex Drive, 0.32 LB
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $2.88 (Each) $6.38 (Each)
Carton/Reel $144.20 (50 Each) $318.99 (50 Each)
Standard Packaging/Reel $576.80 (200 Each) $318.99 (50 Each)
Material - Steel
Finish Zinc Plated Zinc Plated
Diameter 1/2 in 1/2
Length 5-1/2 in 5-1/2
Size 1/2X5-1/2 1/2 x 5-1/2
Description 1/2 X 5-1/2 WEDGE ANCHOR ZINC 1/2'' X 5-1/2'' WEDGE ANCHOR
extra long description PECO 6424 1/2X5-1/2 WEDGE ANCHOR ZI DOTTIE W12512 1/2 X 5-1/2" Wedge An
Features Peco fasteners 1/2 x 5-1/2 wedge anchors 50 per box Wedge Anchors can be Installed through the Fixture, Full Thread
Long Description Wedge Anchor, 5-1/2 in Length, Zinc Plated, 1/2 in Diameter, 16 lb Wedge Anchor, Steel, 5-1/2 in Length, Zinc Plated, Hex Head, 4-1/8 in Thread Length, 1/2 in Drill Size, Hex Drive, 0.32 lb
Product Type 1/2X5-1/2 Wedge Anchor Zinc 44024 Wedge Anchor
Short Description Wedge Anchor, 5-1/2 in, Zinc Plated Wedge Anchor, Steel, 5-1/2 in, Zinc Plated
Special Features - Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Bolt Size - 3/8 x 5
Drill Size - 1/2 in
Drive Type - Hex
Head Type - Hex
included - Washer And Nut
package quantity 50 PK 50 PK;150 CT
Thread Length - 4-1/8 in
Thread Size - 1/2-13
Thread Type - Full
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 6424 W12512
Category Description ANCHORS & ANCHOR KITS ANCHORS & ANCHOR KITS
Type Anchor Full Thread Wedge Anchor
minimum qty 50 -
Weight 16 lb 0.32 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat