Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Nsi |
Catalog Number |
VX100DG |
VTB15012 |
Manufacturer Number |
VX100DG |
VTB15012 |
Category |
Incandescent Hazardous Locatio -
Incandescent Vapor Tight Light
|
Incandescent Hazardous Locatio -
Incandescent Vapor Tight Light
|
Classification |
Incandescent (Except Residential)
|
Incandescent (Except Residential)
|
UNSPSC |
39111501 - Fluorescent fixtures
|
39111522 - Pendant lighting
|
UPC/EAN/GTIN |
00019813311142 |
00662381059871 |
Weight per package |
2.38 (lbs/each) |
2.3 (lbs/each) |
Description |
VX100DG 150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
|
VTB15012 Vapor Tight Box Mount Fixt 150W
Incandescent Vaportite Ceiling, 120V, 150W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.72 (Each) |
$49.06 (Each) |
Carton/Reel |
$71.72 (1 Each) |
$49.06 (1 Each) |
Standard Packaging/Reel |
$860.64 (12 Each) |
$49.06 (1 Each) |
|
Lamp Type |
- |
Incandescent |
Material |
Stainless Steel |
- |
Number of Lamps |
- |
1 |
Shape |
A19 |
- |
Voltage Rating |
120 V |
120 VAC |
Wattage |
150 W |
150 Watt |
|
Color |
- |
Silver |
fixture material |
- |
Die Cast Aluminum |
Style |
- |
Box Vaportite |
|
Diameter |
4-1/8 in;10.5 cm |
- |
Height |
9 in;23 cm |
9 |
Length |
- |
4 |
Width |
- |
4.125 |
|
Description |
150W INCAN VAPOR PROOF W/CLR GLS & GUARD |
VAPOR TIGHT BOX MOUNT FIXT 150W |
extra long description |
RAB VX100DG VAPPRF 100 CEIL. 4" BO |
NSI VTB15012 BOX 150W 1/2 " VAPORTI |
Long Description |
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb |
Incandescent Vaportite Ceiling,120V,150W |
Product Type |
Glass and Guard |
Box 150W 1/2 " Vaportite |
Short Description |
Glass and Guard, 150W, 120V, Stainless Steel |
- |
Special Features |
Junction box with sturdy mounting lugs |
Box 150 Watt 1/2 Vaportite |
|
package quantity |
1 ct |
- |
Socket Type |
Premium porcelain socket with 150C 8" long leads attached |
- |
Standards Met |
DLC Listed;UL Listed |
- |
|
Brand |
Rab Lighting |
NSi |
Manufacturers Part Number |
VX100DG |
VTB15012 |
|
Category Description |
Incandescent (Except Residential) |
Incandescent (Except Residential) |
Type |
INDUSTRIAL |
Box Vaportite |
|
|
Application |
Wet Location |
Dock-Industrial-Commercial-Indicator-Well-Pit Lighting |
Mounting |
- |
Box Mount |
standard |
- |
cULus |