Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Halo Outdoor |
Catalog Number |
VX100DG |
VT100G |
Manufacturer Number |
VX100DG |
VT100G |
Category |
Incandescent Hazardous Locatio -
Incandescent Vapor Tight Light
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Incandescent (Except Residential)
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
39111501 - Fluorescent fixtures
|
39111907 - Vapor tight light fixture
|
UPC/EAN/GTIN |
00019813311142 |
00044427550113 |
Weight per package |
2.38 (lbs/each) |
2.5999 (lbs/each) |
Description |
VX100DG 150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
|
VT100G 100W 120V Vaptite Wall/Ceiling Mount
Vapor Tight Floodlight, 100, 2700 K, 1600 LM Brightness (Lumens), 100 W, 120 V Ac, Die-Cast Aluminum (Housing);Glass (Lens) Material, Non Dimmable, -20 °C Operating Temperature, +40 °C Operating Temperature, 2 Yr Warranty, 1.8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.72 (Each) |
$31.57 (Each) |
Carton/Reel |
$71.72 (1 Each) |
$31.57 (1 Each) |
Standard Packaging/Reel |
$860.64 (12 Each) |
$31.57 (1 Each) |
|
amperage rating |
- |
0.833 at (120V) |
Ballast Type |
- |
N/A |
Lamp Type |
- |
Incandescent |
Material |
Stainless Steel |
Die-Cast Aluminum (Housing);Glass (Lens) |
Number of Lamps |
- |
1 |
Shape |
A19 |
Rectangular |
Voltage Rating |
120 V |
120 V ac |
Wattage |
150 W |
- |
|
Color Rendering Index |
- |
100 |
color temperature |
- |
2700 K |
|
Diameter |
4-1/8 in;10.5 cm |
- |
Height |
9 in;23 cm |
- |
|
Description |
150W INCAN VAPOR PROOF W/CLR GLS & GUARD |
100W 120V VAPTITE WALL/CEILING MOUNT |
extra long description |
RAB VX100DG VAPPRF 100 CEIL. 4" BO |
CLS VT100G 100W INCANDESCENT LIGHT |
Features |
- |
100 Watt vapor tight floodlight. Vapor tight incandescent light with bulb guard and 1/2 conduit openings on top and sides. |
Long Description |
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb |
Vapor Tight Floodlight, 100, 2700 K, 1600 lm Brightness (Lumens), 100 W, 120 V ac, Die-Cast Aluminum (Housing);Glass (Lens) Material, Non Dimmable, -20 °C Operating Temperature, +40 °C Operating Temperature, 2 yr Warranty, 1.8 lb |
Product Type |
Glass and Guard |
Vapor Tight Floodlight |
Short Description |
Glass and Guard, 150W, 120V, Stainless Steel |
Vapor Tight Floodlight, 2700K, 100W, 120VAC |
Special Features |
Junction box with sturdy mounting lugs |
Durable, low maintenance lighting |
|
Brightness (Lumens) |
- |
1600 lm |
Fixture Type |
- |
Vaportite |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-20 °C |
package quantity |
1 ct |
1 ct |
Socket Type |
Premium porcelain socket with 150C 8" long leads attached |
- |
Standards Met |
DLC Listed;UL Listed |
cULus Listed |
Warranty |
- |
2 yr |
|
Brand |
Rab Lighting |
Eaton Lighting |
Manufacturers Part Number |
VX100DG |
VT100G |
|
Category Description |
Incandescent (Except Residential) |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
INDUSTRIAL |
FLOODLIGHT |
|
|
Application |
Wet Location |
Wet Location |
standard |
- |
UL/cUL Listed - Wet Location |