Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Hlol |
Catalog Number |
VX100DG |
VBGG150 |
Manufacturer Number |
VX100DG |
VBGG-150 |
Category |
Incandescent Hazardous Locatio -
Incandescent Vapor Tight Light
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Incandescent (Except Residential)
|
Incandescent (Except Residential)
|
UNSPSC |
39111501 - Fluorescent fixtures
|
39111907 - Vapor tight light fixture
|
UPC/EAN/GTIN |
00019813311142 |
00785988467167 |
Weight per package |
2.38 (lbs/each) |
3 (lbs/each) |
Description |
VX100DG 150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
|
VBGG150 4" 100 Series Box W/CLR GLS & Guard
VBGG-150
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.72 (Each) |
$28.45 (Each) |
Carton/Reel |
$71.72 (1 Each) |
$28.45 (1 Each) |
Standard Packaging/Reel |
$860.64 (12 Each) |
$28.45 (1 Each) |
|
Material |
Stainless Steel |
- |
Shape |
A19 |
- |
Voltage Rating |
120 V |
- |
Wattage |
150 W |
- |
|
Diameter |
4-1/8 in;10.5 cm |
- |
Height |
9 in;23 cm |
- |
|
Description |
150W INCAN VAPOR PROOF W/CLR GLS & GUARD |
4" 100 SERIES BOX W/CLR GLS & GUARD |
extra long description |
RAB VX100DG VAPPRF 100 CEIL. 4" BO |
HCI VBGG-150 VAPORTITE, BOX, PEND, |
Long Description |
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb |
VBGG-150 |
Product Type |
Glass and Guard |
Vaportite, Box, Pend, Glove, Guard, 150, GR |
Short Description |
Glass and Guard, 150W, 120V, Stainless Steel |
- |
Special Features |
Junction box with sturdy mounting lugs |
- |
|
package quantity |
1 ct |
- |
Socket Type |
Premium porcelain socket with 150C 8" long leads attached |
- |
Standards Met |
DLC Listed;UL Listed |
- |
|
Brand |
Rab Lighting |
HUBBELL LIGHTING OUTDOOR |
Manufacturers Part Number |
VX100DG |
VBGG-150 |
|
Category Description |
Incandescent (Except Residential) |
Incandescent (Except Residential) |
Type |
INDUSTRIAL |
- |
|
|
Application |
Wet Location |