Item Comparison: VX100DG, ICVC1G

Item

VX100DG - 150W Incan Vapor Proof W/CLR GLS & Guard - Rab Lighting Inc

VX100DG
150W Incan Vapor Proof W/CLR GLS & Guard

$71.72 Each

$860.64 (12 Each)

QTY:
Each
Add
ICVC1G - 100/200W Ceiling - Lumark Indoor

ICVC1G
100/200W Ceiling

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 10 0
All Stores 313 0
Vendor Rab Lighting Inc Lumark Indoor
Catalog Number VX100DG ICVC1G
Manufacturer Number VX100DG ICVC1G
Category Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Unassigned
Classification Incandescent (Except Residential) Incandescent (Except Residential)
UNSPSC 39111501 - Fluorescent fixtures -
UPC/EAN/GTIN 00019813311142 662401690237
Weight per package 2.38 (lbs/each) 2.5499 (lbs/each)
Description VX100DG 150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
ICVC1G 100/200W Ceiling
Incandescent Fixture, Incandescent Lamp; 100/200 W Lamp Wattage; Ceiling Mounting; Lumark[R] Brand; Size 9 3/4 Inch H X 4 1/4 Inch W
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $71.72 (Each) $0.00 (Each)
Carton/Reel $71.72 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $860.64 (12 Each) $0.00 (1 Each)
Lamp Type - Incandescent
Lamp Wattage - 100/200 W
Material Stainless Steel -
Shape A19 -
Voltage Rating 120 V -
Wattage 150 W -
Diameter 4-1/8 in;10.5 cm -
Height 9 in;23 cm -
Additional Information - SIZE 9 3/4 INCH H X 4 1/4 INCH W
Commodity Description - INCANDESCENT VAPOR TIGHT LIGHTING
Description 150W INCAN VAPOR PROOF W/CLR GLS & GUARD 100 / 200W CEILING
extra long description RAB VX100DG VAPPRF 100 CEIL. 4" BO -
Long Description Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb INCANDESCENT FIXTURE, INCANDESCENT LAMP; 100/200 W LAMP WATTAGE; CEILING MOUNTING; LUMARK[R] BRAND; SIZE 9 3/4 INCH H X 4 1/4 INCH W
Product Type Glass and Guard -
Short Description Glass and Guard, 150W, 120V, Stainless Steel -
Special Features Junction box with sturdy mounting lugs -
package quantity 1 ct -
Socket Type Premium porcelain socket with 150C 8" long leads attached -
Standards Met DLC Listed;UL Listed -
Brand Rab Lighting LUMARK INDOOR
Manufacturers Part Number VX100DG ICVC1G
Category Description Incandescent (Except Residential) Incandescent (Except Residential)
Type INDUSTRIAL -
Weight 2.9 lb -
Application Wet Location -
Mounting - CEILING
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat