Item Comparison: VHB24WUNVL850CDU, ARBAY2160

Item

VHB24WUNVL850CDU - 174W Led Highbay 50K 24000LM Dim 120-277V Wide D - Metalux

VHB24WUNVL850CDU
174W Led Highbay 50K 24000LM Dim 120-277V Wide D

$167.68 Each

$167.68 (1 Each)

QTY:
Each
Add
ARBAY2160 - *Delisted* 2' 160W Led Hbay 50K Dim WHT 120-277V - Rab Lighting Inc

ARBAY2160
*Delisted* 2' 160W Led Hbay 50K Dim WHT 120-277V

$259.87 Each

$259.87 (1 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 872 287
Vendor Metalux Rab Lighting Inc
Catalog Number VHB24WUNVL850CDU ARBAY2160
Manufacturer Number VHB-24-W-UNV-L850-CD-U ARBAY2-160
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083818365 00019813507545
Weight per package 13 (lbs/each) 13.85 (lbs/each)
Description VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
ARBAY2160 *Delisted* 2' 160W Led Hbay 50K Dim WHT 120-277V
High Bays 21922 Lumens ARBAY2 2 Feet 160W 120V-277V 0-10V Dimming
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $167.68 (Each) $259.87 (Each)
Carton/Reel $167.68 (1 Each) $259.87 (1 Each)
Standard Packaging/Reel $167.68 (1 Each) $259.87 (1 Each)
amperage rating 0.809 (at277V) -
Ballast Type N/A -
Lamp Type LED -
Voltage Rating 120-277V -
Style (blank) -
Description 174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D *DELISTED* 2' 160W LED HBAY 50K DIM WHT 120-277V
extra long description CLS VHB-24-W-UNV-L850-CD-U VHB 240 RAB ARBAY2-160 BAY 2FT 160W 5K 120-
Long Description Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim High Bays 21922 Lumens Arbay2 2 Feet 160W 120V-277V 0-10V Dimming
Product Type VHB 24000LM W Unv 5000K CD U Bay 2FT 160W 5K 120-277V
Special Features Compact, lightweight design for ease of installation -
Brand METALUX RAB Lighting Inc
Manufacturers Part Number VHB-24-W-UNV-L850-CD-U ARBAY2-160
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL -
Application lighting -
Mounting Suspended -
standard UL/cUL Listed - Damp Location;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat