Item Comparison: VHB18WUNVL850CDU, ARBAY2120

Item

VHB18WUNVL850CDU - 134W Led Highbay 50K 18000LM Dim 120-277V Wide - Metalux

VHB18WUNVL850CDU
134W Led Highbay 50K 18000LM Dim 120-277V Wide

$141.53 Each

$141.53 (1 Each)

QTY:
Each
Add
ARBAY2120 - 2' 120W Led Hbay 50K 16, 039LM Dim WHT - Rab Lighting Inc

ARBAY2120
2' 120W Led Hbay 50K 16, 039LM Dim WHT

$209.37 Each

$209.37 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 518 14
Vendor Metalux Rab Lighting Inc
Catalog Number VHB18WUNVL850CDU ARBAY2120
Manufacturer Number VHB-18-W-UNV-L850-CD-U ARBAY2-120
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083785902 00019813507507
Weight per package 13.45 (lbs/each) 13.2718 (lbs/each)
Description VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
ARBAY2120 2' 120W Led Hbay 50K 16, 039LM Dim WHT
High Bays 16039 Lumens ARBAY2 2 Feet 120W 120V-277V 0-10V Dimming
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $141.53 (Each) $209.37 (Each)
Carton/Reel $141.53 (1 Each) $209.37 (1 Each)
Standard Packaging/Reel $141.53 (1 Each) $209.37 (1 Each)
amperage rating 0.36 (at 277V) -
Ballast Type N/A -
Lamp Type LED -
Material Aluminum -
Voltage Rating 120-277V -
Style (blank) -
Description 134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE 2' 120W LED HBAY 50K 16,039LM DIM WHT
extra long description CLS VHB-18-W-UNV-L850-CD-U VHB 180 RAB ARBAY2-120 BAY 2FT 120W 5K 120-
Long Description Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim High Bays 16039 Lumens Arbay2 2 Feet 120W 120V-277V 0-10V Dimming
Product Type VHB 18000LM W Unv 5000K CD U Bay 2FT 120W 5K 120-277V
Special Features Compact, lightweight design for ease of installation -
Brand METALUX INDUSTRIAL RAB Lighting Inc
Manufacturers Part Number VHB-18-W-UNV-L850-CD-U ARBAY2-120
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL -
Application lighting -
Mounting High Bay -
standard cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat