Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
VHB18WUNVL850CDU |
VHBLEDLD118NUNV |
Manufacturer Number |
VHB-18-W-UNV-L850-CD-U |
VHB-18-N-UNV-L850-CD-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
39111603 - Roadway or highway lighting
|
UPC/EAN/GTIN |
00080083785902 |
00080083785940 |
Weight per package |
13.45 (lbs/each) |
15.8 (lbs/each) |
Description |
VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
VHBLEDLD118NUNV Vhbledld118nunvl850cd1u
Value High Bay, 18K Lumen, Narrow Dist, 120-277V, 5000K, Dim
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$141.53 (Each) |
$159.62 (Each) |
Carton/Reel |
$141.53 (1 Each) |
$159.62 (1 Each) |
Standard Packaging/Reel |
$141.53 (1 Each) |
$159.62 (1 Each) |
|
amperage rating |
0.36 (at 277V) |
0.483A |
Ballast Type |
N/A |
- |
Current Rating |
- |
0.36 A @ 277 V |
Lamp Type |
LED |
LED |
Material |
Aluminum |
CRS;Aluminum |
Number of Lamps |
- |
4 |
Voltage Rating |
120-277V |
120-277V |
Wattage |
- |
133.8W |
|
Color |
- |
White Enamel |
Color Rendering Index |
- |
85 |
color temperature |
- |
3500 K;4000 K;5000 K |
Style |
(blank) |
(blank) |
|
Height |
- |
3-13/16 in;97 mm |
Length |
- |
18-27/32 in;479 mm |
Width |
- |
14-19/32 in;371 mm |
|
Description |
134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE |
VHBLEDLD118NUNVL850CD1U |
extra long description |
CLS VHB-18-W-UNV-L850-CD-U VHB 180 |
CLS VHB-18-N-UNV-L850-CD-U VHB 180 |
Features |
- |
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. |
Long Description |
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim |
Value High Bay, 18K Lumen, Narrow Dist, 120-277V, 5000K, Dim |
Product Type |
VHB 18000LM W Unv 5000K CD U |
LED High Bay |
Short Description |
- |
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K |
Special Features |
Compact, lightweight design for ease of installation |
Compact, lightweight design for ease of installation |
|
average life |
- |
60000 h |
beam spread |
- |
Narrow |
Brightness (Lumens) |
- |
18559 lm |
Fixture Type |
- |
LED High Bay Light |
includes |
- |
V Hanger |
Mounting Type |
- |
High Bay Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
cULus Listed;RoHS Compliant;DLC Listed |
|
Brand |
METALUX INDUSTRIAL |
METALUX INDUSTRIAL |
Manufacturers Part Number |
VHB-18-W-UNV-L850-CD-U |
VHBLED-LD1-18-N-UNV-L850-CD1-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
INDUSTRIAL |
|
|
Application |
lighting |
lighting |
Mounting |
High Bay |
- |
standard |
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified |
DLC Certified;DLC Premium;ISO Certified;RoHS Compliant;cULus Listed |