Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
VHB18WUNVL850CDU |
VHB1824WUNVL850C |
Manufacturer Number |
VHB-18-W-UNV-L850-CD-U |
VHB-1824-W-UNV-L850-CD-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083785902 |
00080083192335 |
Weight per package |
13.45 (lbs/each) |
13.45 (lbs/each) |
Description |
VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
VHB1824WUNVL850C 125/165W Led High Bay 50K 120-277V 18000/24000LM
Led High Bay, Lumen Select 18, 000, 24000 , Standard 45 Degree Celsius Ambient Temp., Wide Distribution, 120-277V, 80 Cri, 5000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$141.53 (Each) |
$160.15 (Each) |
Carton/Reel |
$141.53 (1 Each) |
$160.15 (1 Each) |
Standard Packaging/Reel |
$141.53 (1 Each) |
$160.15 (1 Each) |
|
amperage rating |
0.36 (at 277V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
LED |
- |
Material |
Aluminum |
- |
Voltage Rating |
120-277V |
- |
|
|
Description |
134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE |
125/165W LED HIGH BAY 50K 120-277V 18000/24000LM |
extra long description |
CLS VHB-18-W-UNV-L850-CD-U VHB 180 |
CLS VHB-1824-W-UNV-L850-CD-U VHB-18 |
Long Description |
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim |
LED High Bay,Lumen select 18,000, 24000 ,Standard 45 degree celsius ambient temp.,Wide distribution,120-277V,80 CRI,5000K |
Product Type |
VHB 18000LM W Unv 5000K CD U |
VHB-1824-W-Unv-L850-CD-U |
Special Features |
Compact, lightweight design for ease of installation |
Compact, lightweight design for ease of installation |
|
Brand |
METALUX INDUSTRIAL |
METALUX |
Manufacturers Part Number |
VHB-18-W-UNV-L850-CD-U |
VHB-1824-W-UNV-L850-CD-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
INDUSTRIAL |
|
Application |
lighting |
lighting |
Mounting |
High Bay |
- |
standard |
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified |
cULus Listed;DLC Certified;DLC Premium Certified;RoHS Compliant;ISO Certified |