Item Comparison: VHB18WUNVL850CDU, CHB250MHFAEDU

Item

VHB18WUNVL850CDU - 134W Led Highbay 50K 18000LM Dim 120-277V Wide - Metalux

VHB18WUNVL850CDU
134W Led Highbay 50K 18000LM Dim 120-277V Wide

$141.53 Each

$141.53 (1 Each)

QTY:
Each
Add
CHB250MHFAEDU - 2' 172W Led Hbay 22038LM 50K 0-10V Dim 120-277V - Columbia Lighting

CHB250MHFAEDU
2' 172W Led Hbay 22038LM 50K 0-10V Dim 120-277V

$334.64 Each

$334.64 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 505 0
Vendor Metalux Columbia Lighting
Catalog Number VHB18WUNVL850CDU CHB250MHFAEDU
Manufacturer Number VHB-18-W-UNV-L850-CD-U CHB2-50MH-FA-EDU
Category Enhanced Commodity Codes - Lighting Led Highbay, Lowbay & Industri - Led Highbay Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083785902 00078531133405
Weight per package 13.45 (lbs/each) 13.5 (lbs/each)
Description VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
CHB250MHFAEDU 2' 172W Led Hbay 22038LM 50K 0-10V Dim 120-277V
CHB Led High Bay, Led, 2 FT, 5000 K, Medium High Lumen, 22038 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $141.53 (Each) $334.64 (Each)
Carton/Reel $141.53 (1 Each) $334.64 (1 Each)
Standard Packaging/Reel $141.53 (1 Each) $334.64 (1 Each)
amperage rating 0.36 (at 277V) -
Ballast Type N/A -
Lamp Type LED -
Material Aluminum -
Voltage Rating 120-277V -
Style (blank) -
Description 134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE 2' 172W LED HBAY 22038LM 50K 0-10V DIM 120-277V
extra long description CLS VHB-18-W-UNV-L850-CD-U VHB 180 COL CHB2-50MH-FA-EDU CHB HI-BAY 50K
Long Description Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim CHB LED high bay, LED, 2 ft, 5000 K, Medium High Lumen, 22038 lm, Lens Type: Frosted acrylic lens, Driver type: 0-10V dimming, 120-277 V, Occupancy Sensor.
Product Type VHB 18000LM W Unv 5000K CD U CHB Hi-Bay 50K 22038LM
Special Features Compact, lightweight design for ease of installation -
Brand METALUX INDUSTRIAL COLUMBIA LIGHTING
Manufacturers Part Number VHB-18-W-UNV-L850-CD-U CHB2-50MH-FA-EDU
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL -
Application lighting -
Mounting High Bay -
standard cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat