Nacogdoches |
8 |
4 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
VHB12WUNVL850CDU |
LHB12UNVL850CDU |
Manufacturer Number |
VHB-12-W-UNV-L850-CD-U |
LHB-12-UNV-L850-CD-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083785933 |
00080083859184 |
Weight per package |
13.45 (lbs/each) |
11 (lbs/each) |
Description |
VHB12WUNVL850CDU 87W Led Highbay 50K 12000LM Dim 120-277V Wide
Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
LHB12UNVL850CDU *Delisted* 87W Led High Bay 50K 12, 000LM 120/277V
Led Linear High Bay, 12K Lumens, 5000K, 120/277V Dim Driver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$110.78 (Each) |
$127.54 (Each) |
Carton/Reel |
$110.78 (1 Each) |
$127.54 (1 Each) |
Standard Packaging/Reel |
$110.78 (1 Each) |
$127.54 (1 Each) |
|
amperage rating |
0.26 (at 277V) |
0.314 at 277V |
Ballast Type |
N/A |
N/A |
Lamp Type |
LED |
LED |
Material |
Aluminum |
- |
Number of Lamps |
- |
N/A |
Voltage Rating |
120-277V |
120/277V |
|
|
Description |
87W LED HIGHBAY 50K 12000LM DIM 120-277V WIDE |
*DELISTED* 87W LED HIGH BAY 50K 12,000LM 120/277V |
extra long description |
CLS VHB-12-W-UNV-L850-CD-U VHB 120 |
CLS LHB-12-UNV-L850-CD-U LINEAR HB, |
Long Description |
Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim |
LED Linear High Bay, 12K Lumens, 5000K, 120/277V Dim Driver |
Product Type |
VHB 12000LM W Unv 5000K CD U |
Linear HB, 12K Lumen, 120-277V, 5000K |
Special Features |
Compact, lightweight design for ease of installation |
13 inch width in 2ft and 4ft lengths |
|
|
Brand |
METALUX INDUSTRIAL |
METALUX INDUSTRIAL |
Manufacturers Part Number |
VHB-12-W-UNV-L850-CD-U |
LHB-12-UNV-L850-CD-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
INDUSTRIAL |
|
Application |
lighting |
lighting |
Mounting |
High Bay |
Suspended |
standard |
UL/cUL Listed - Damp Location;RoHS Compliant |