Item Comparison: VHB12WUNVL850CDU, CHB250MLFAEDU

Item

VHB12WUNVL850CDU - 87W Led Highbay 50K 12000LM Dim 120-277V Wide - Metalux

VHB12WUNVL850CDU
87W Led Highbay 50K 12000LM Dim 120-277V Wide

$110.78 Each

$110.78 (1 Each)

QTY:
Each
Add
CHB250MLFAEDU - 2' 132W Led Hbay 17105LM 50K 0-10V Dim 120-277V - Columbia Lighting

CHB250MLFAEDU
2' 132W Led Hbay 17105LM 50K 0-10V Dim 120-277V

$267.72 Each

$267.72 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 438 6
Vendor Metalux Columbia Lighting
Catalog Number VHB12WUNVL850CDU CHB250MLFAEDU
Manufacturer Number VHB-12-W-UNV-L850-CD-U CHB2-50ML-FA-EDU
Category Enhanced Commodity Codes - Lighting Led Highbay, Lowbay & Industri - Led Highbay Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083785933 00078531133382
Weight per package 13.45 (lbs/each) 13.5 (lbs/each)
Description VHB12WUNVL850CDU 87W Led Highbay 50K 12000LM Dim 120-277V Wide
Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim
CHB250MLFAEDU 2' 132W Led Hbay 17105LM 50K 0-10V Dim 120-277V
CHB Led High Bay, Led, 2 FT, 5000 K, Medium Low Lumen, 17105 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $110.78 (Each) $267.72 (Each)
Carton/Reel $110.78 (1 Each) $267.72 (1 Each)
Standard Packaging/Reel $110.78 (1 Each) $267.72 (1 Each)
amperage rating 0.26 (at 277V) -
Ballast Type N/A -
Lamp Type LED -
Material Aluminum -
Voltage Rating 120-277V -
Style (blank) -
Description 87W LED HIGHBAY 50K 12000LM DIM 120-277V WIDE 2' 132W LED HBAY 17105LM 50K 0-10V DIM 120-277V
extra long description CLS VHB-12-W-UNV-L850-CD-U VHB 120 COL CHB2-50ML-FA-EDU CHB HI-BAY 50K
Long Description Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim CHB LED high bay, LED, 2 ft, 5000 K, Medium Low Lumen, 17105 lm, Lens Type: Frosted acrylic lens, Driver type: 0-10V dimming, 120-277 V, Occupancy Sensor.
Product Type VHB 12000LM W Unv 5000K CD U CHB Hi-Bay 50K 17105LM
Special Features Compact, lightweight design for ease of installation -
Brand METALUX INDUSTRIAL COLUMBIA LIGHTING
Manufacturers Part Number VHB-12-W-UNV-L850-CD-U CHB2-50ML-FA-EDU
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL -
Application lighting -
Mounting High Bay -
standard UL/cUL Listed - Damp Location;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat