Nacogdoches |
43 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
3M |
Catalog Number |
VDV826605 |
URB0X |
Manufacturer Number |
VDV826-605 |
UR(BX) |
Category |
Connecting Devices -
SHLD Twisted-Pair Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Cord Connectors & Cord Grips
|
Wire Nuts
|
UNSPSC |
39121449 - Wire or cable compression splice
|
43222814 - Telecommunication equipment installation or modification kits
|
UPC/EAN/GTIN |
00092644581410 |
00051115262302 |
Weight per package |
0.1 (lbs/each) |
3.1 (lbs/each) |
Description |
VDV826605 Ur Idc Connectors Ur 19-26 Awg
Klein'S Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Erosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
|
URB0X Ur(BX) 26-19 Awg Butt Connector: 1000 Connectors (
Butt Connector, #26 Awg Conductor Size, #19 Awg Conductor Size, Copper Conductor Material, Red Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$9.77 (Package) |
$0.13 (Each) |
Carton/Reel |
$9.77 (1 Packages) |
$134.30 (1000 Each) |
Standard Packaging/Reel |
$58.62 (6 Packages) |
$134.30 (1000 Each) |
|
Terminal Type |
- |
Butt Connector |
|
Conductor Material |
- |
Copper |
Insulation Color |
- |
Red |
Style |
- |
Butt 2 or 3 connector |
|
|
Description |
UR IDC CONNECTORS UR 19-26 AWG |
UR(BX) 26-19 AWG BUTT CONNECTOR: 1000 CONNECTORS ( |
extra long description |
KLEIN VDV826-605 UR IDC Connector U |
3M UR(BX) 19-26 AWG Butt Connector |
Features |
Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent erosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time. |
- |
Long Description |
Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent erosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time. |
Butt Connector, #26 AWG Conductor Size, #19 AWG Conductor Size, Copper Conductor Material, Red Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal |
Product Type |
Ur Idc Connector Ur 19-26 Awg |
Butt Connector |
Short Description |
- |
#26 to #19 AWG Butt Connector Gel Filled Polypropylene Red, 1,000 connectors (100 per box, 10 boxes per case) |
Special Features |
- |
Material Gel Filled Polycarbonate |
|
Cable Type |
19-26 AWG |
- |
Connector Type |
UR |
- |
Maximum Conductor Size |
- |
#19 AWG |
Maximum Operating Temperature |
- |
+285 °F |
media |
Yes |
- |
Minimum Conductor Size |
- |
#26 AWG |
Minimum Operating Temperature |
- |
-40 °F |
Number of Pieces |
- |
10 boxes per case |
package quantity |
25 |
1000 CT |
Standards Met |
- |
UL;RUS |
|
Brand |
Klein Tools |
Minnesota Mining (3M) |
Manufacturers Part Number |
VDV826-605 |
UR(BX) |
sub brand |
- |
Scotchlok(TM) |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
WIRE NUTS |
Type |
- |
IDC Butt Connector |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |