Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
V48M28T4516 |
V48M28T45EE |
Manufacturer Number |
V48M28T4516 |
V48M28T45EE |
Category |
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Classification |
3 Phase Transformers
|
3 Phase Transformers
|
UNSPSC |
39121029 - Isolation transformer
|
39121029 - Isolation transformer
|
UPC/EAN/GTIN |
00786680147531 |
00786680019357 |
Weight per package |
476 (lbs/each) |
310 (lbs/each) |
Description |
V48M28T4516 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 436 LB
|
V48M28T45EE 45KVA 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 45 Kva, Ee
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2,525.99 (Each) |
$3,267.35 (Each) |
Carton/Reel |
$2,525.99 (1 Each) |
$3,267.35 (1 Each) |
Standard Packaging/Reel |
$2,525.99 (1 Each) |
$3,267.35 (1 Each) |
|
Number of Phases |
Three-phase |
Three-phase |
|
Overall Length |
21.13 in |
- |
|
Description |
45KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C |
45KVA 3PH 480V TP-1 DELTA TRANSFORMER |
extra long description |
ETN V48M28T4516 45KVA DOE2016 EFF 3 |
ETN V48M28T45EE 45KVA DT-3 TX 3PH 4 |
Features |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
Long Description |
Dry Type Transformer, 480 V, 208y/120 V, 45 K VA VA Rating, Efficient Transformer, 21.13 in Overall Length, 24.88 in Overall Width, 36.88 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 436 lb |
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 45 kVA, EE |
Product Type |
Dry Type Transformer |
45KVA DT-3 TX 3PH 480D-208Y/120V 150C |
Short Description |
Dry Type Transformer, 480 V, 45 K VA, 60 Hz, NEMA 2 |
- |
Special Features |
Fungus-resistent varnished core and coil |
- |
|
dimensions |
21.1300 IN X 24.8800 IN X 36.8800 IN |
16.5000 IN X 23.0000 IN X 32.0200 IN |
Efficiency |
10 CFR Part 431-2016 (DOE 2016) |
- |
Enclosure Type |
NEMA 2 |
- |
Insulation Class |
220 °C |
- |
kva rating |
45 kVA |
- |
Overall Height |
36.88 in |
- |
Overall Width |
24.88 in |
- |
package quantity |
1 ct |
- |
Primary Voltage |
480 V DELTA |
480 V |
Secondary Voltage |
208y/120 V |
208 Y/120 V |
Standards Met |
Ul Listed |
- |
Tap Size |
2 at +2.5%, 4 at -2.5% |
2 at +2.5% FCAN, 4 at -2.5% FCBN |
Temperature Rise Rating |
150 °C |
- |
Transformer Type |
Efficient Transformer |
- |
VA Rating |
45 K VA |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
V48M28T4516 |
V48M28T45EE |
|
Category Description |
3 PHASE TRANSFORMERS |
3 PHASE TRANSFORMERS |
Type |
Ventilated transformer |
Ventilated transformer |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Commercial / Institutional Buildings / Structures - Safety and Security Systems |
Enclosure |
NEMA 2 |
- |
Frequency Rating |
60 Hz |
60 Hz |
Mounting |
Floor or wall, upright only |
- |
standard |
UL Listed,DOE2016 Efficient |
UL Listed,NEMA TP-1 Compliant |
Temperature Rating |
150 °C rise |
150 °C rise |