Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
V48M28T1516 |
V48M28T15EE |
Manufacturer Number |
V48M28T1516 |
V48M28T15EE |
Category |
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Classification |
3 Phase Transformers
|
3 Phase Transformers
|
UNSPSC |
39121029 - Isolation transformer
|
39121029 - Isolation transformer
|
UPC/EAN/GTIN |
00786680147517 |
00786680019333 |
Weight per package |
258 (lbs/each) |
310 (lbs/each) |
Description |
V48M28T1516 15KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Doe 2016 Efficient Transformer, Three-Phase, PV: 480V, Taps: 2 At +2.5% Fcan, 4 At -2.5% FCBN, SV: 208Y/120V, 150°C, 15 Kva, Al Windings
|
V48M28T15EE 15 Kva 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 15 Kva, Ee
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,555.73 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,555.73 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,555.73 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
Three-phase |
Three-phase |
|
Description |
15KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C |
15 KVA 3PH 480V TP-1 DELTA TRANSFORMER |
extra long description |
ETN V48M28T1516 15KVA DOE2016 EFF 3 |
ETN V48M28T15EE Eaton General purpo |
Features |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
Long Description |
DOE 2016 Efficient Transformer, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 15 kVA, Al windings |
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 15 kVA, EE |
Product Type |
15KVA DOE2016 Eff 3PH 480-208Y/120 150C |
Eaton General Purpose Ventilated Transformer |
|
dimensions |
17.7500 IN X 21.8800 IN X 28.0000 IN |
16.5000 IN X 23.0000 IN X 32.0200 IN |
Efficiency |
10 CFR Part 431-2016 (DOE 2016) |
- |
Insulation Class |
220 °C |
- |
kva rating |
15 kVA |
- |
Primary Voltage |
480 V |
480 V |
Secondary Voltage |
208y/120 V |
208 Y/120 V |
Tap Size |
2 at +2.5% FCAN; 4 at -2.5% FCBN |
2 at +2.5% FCAN, 4 at -2.5% FCBN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
V48M28T1516 |
V48M28T15EE |
|
Category Description |
3 PHASE TRANSFORMERS |
3 PHASE TRANSFORMERS |
Type |
Ventilated transformer |
Ventilated transformer |
|
|
Application |
Generation - Conventional Energy - Conventional Energy |
Commercial / Institutional Buildings / Structures - Safety and Security Systems |
Frequency Rating |
60 Hz |
60 Hz |
standard |
UL Listed,DOE2016 Efficient |
UL Listed,NEMA TP-1 Compliant |
Temperature Rating |
150 °C rise |
150 °C rise |
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
Call nearest store for Item Price
|