Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
UTRS213BE |
UTRS212BCH |
Manufacturer Number |
UTRS213BE |
UTRS212BCH |
Category |
Single Meter Sockets -
Residential Single Meter Socke
|
Single Meter Sockets -
Residential Single Meter Socke
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00786685217758 |
00782113684031 |
Weight per package |
14 (lbs/each) |
11.91 (lbs/each) |
Description |
UTRS213BE MTR SKT 200A Ringless Oh/Ug, GRND Conn. Ul Hub Open
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 14 LB
|
UTRS212BCH 200A 1PH Oh/Ug 4TERM Ringless Meter Socket
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, 3-5/16 Inch Hub Open, #8-250 Kcmil, 4-Jaw, 1-PH, #8-250 Kcmil, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$122.80 (Each) |
$0.00 (Each) |
Carton/Reel |
$122.80 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$122.80 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
200A |
200A |
Current Rating |
200 A |
- |
Number of Phases |
1 |
- |
Number of Wires |
3 |
- |
Phase |
Single-phase |
Single-phase |
Voltage Rating |
600 V |
600 V |
Wire Size |
#6 AWG to 350 kcmil |
- |
|
|
Description |
MTR SKT 200A RINGLESS OH/UG,GRND CONN. UL HUB OPEN |
200A 1PH OH/UG 4TERM RINGLESS METER SOCKET |
extra long description |
ETN UTRS213BE MtrSkt,200A,Ringless, |
ETN UTRS212BCH Sle position SKT 200 |
Features |
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub open, #6-350 kcmil, 4-jaw, 1-ph, #6-350 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac |
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service |
Long Description |
Meter Socket, 200 A, 15.11 in Overall Height, 11.22 in Overall Width, 4.48 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Opening Hub, 4 Jaws, 3 Wires, 600 V, #6 AWG to 350 kcmil Wire Size, Top/Bottom Feed, 14 lb |
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub open, #8-250 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac |
Product Type |
Meter Socket |
Sle Position SKT 200A RL Hub Op Ul GRND |
Short Description |
Meter Socket, 200 A, 600V, #6 AWG to 350 kcmil, UG |
- |
|
accessory type |
Meter Socket |
- |
dimensions |
4.4800 IN X 11.2200 IN X 15.1100 IN |
4.3600 IN X 11.0000 IN X 14.0000 IN |
feed type |
Top/bottom |
- |
Hub Type |
3-5/16 in Opening |
- |
Mounting Type |
Top/Bottom Mount |
- |
Number of Jaws |
4 |
- |
Overall Height |
15.11 in |
- |
Overall Width |
11.22 in |
- |
package quantity |
1 ct |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
EATON CUTLER-HAMMER |
Eaton |
Manufacturers Part Number |
UTRS213BE |
UTRS212BCH |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Meter socket |
Meter socket |
|
|
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|