Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milbank |
Eaton |
Catalog Number |
U3936R |
UTH73369THLCH |
Manufacturer Number |
U3936-R |
UTH73369THLCH |
Category |
Single Meter Sockets -
Residential Single Meter Socke
|
Single Meter Sockets -
Commercial Single Meter Socket
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00784572274310 |
00782116103591 |
Weight per package |
36 (lbs/each) |
36 (lbs/each) |
Description |
U3936R 320A 3PH Meter Base
Meter Socket, 320 A, 38-3/4 In Overall Height, 13 In Overall Width, 4-13/16 In Overall Length, Surface Mount, 3 Phases, Large Hub Closing Hub, 7 Jaws, 600 V Ac, Overhead/Underground Feed, 36 LB
|
UTH73369THLCH 320A 3 PH Meter Socket With Line/Load Lugs
Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 36 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$558.91 (Each) |
$905.14 (Each) |
Carton/Reel |
$558.91 (1 Each) |
$905.14 (1 Each) |
Standard Packaging/Reel |
$558.91 (1 Each) |
$905.14 (1 Each) |
|
amperage rating |
320 Continuous Ampere |
320A |
Current Rating |
320 A |
320 A |
insulation |
Glass Polyester |
- |
Number of Phases |
3 |
3 |
Number of Wires |
- |
4 |
Phase |
3 Phase |
Three-phase |
Voltage Rating |
600 V ac |
600 V ac/dc |
|
Overall Length |
4-13/16 in |
- |
Size |
4.844L x 13W x 38.75H |
- |
|
Description |
320A 3PH METER BASE |
320A 3 PH METER SOCKET WITH LINE/LOAD LUGS |
extra long description |
MILB U3936-R 320A 7T RL HD LVR OU 2 |
ETN UTH73369THLCH MtrSkt,320A,Ringl |
Features |
7 Terminal Ringless Large Hub Open Lever Bypass Tall Shell |
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub open, #4-600MCM, 7-jaw, three-ph, (2) #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 4-wire, Ringless, 600 Vac |
Long Description |
Meter Socket, 320 A, 38-3/4 in Overall Height, 13 in Overall Width, 4-13/16 in Overall Length, Surface Mount, 3 Phases, Large Hub Closing Hub, 7 Jaws, 600 V ac, Overhead/UnderGround Feed, 36 lb |
Meter Socket, 320 A, 5 x 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 36 lb |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
Meter Socket, 320 A, 600VAC, 4 Terminal, Ringless, Large Closing Plate |
Meter Socket, 320 A, 5x5 Inch Hub Open, 3 PH |
|
accessory type |
Meter Socket |
Meter Socket |
Bypass Type |
Lever Bypass |
Lever Bypass |
Cable Entry |
Overhead or Underground |
- |
cutout size |
No Main Breaker |
- |
dimensions |
- |
6.5000 IN X 20.0000 IN X 39.8800 IN |
Enclosure Type |
Nema 3R |
- |
feed type |
Overhead/underground |
Top/bottom |
Hub Type |
Large Hub Closing |
5 x 5 Inch Hub Open |
Mounting Type |
Surface Mount |
- |
Number of Jaws |
7 |
7 |
Overall Height |
38-3/4 in |
- |
Overall Width |
13 in |
- |
package quantity |
1 ct |
1 ct |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
Milbank MFG. |
Eaton |
Manufacturers Part Number |
U3936-R |
UTH73369THLCH |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Ringless Meter Socket |
Meter socket |
|
|
Application |
Meter Socket |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Enclosure |
G90 Galvanized Steel with Powder Coat Finish |
- |
Frequency Rating |
60 Hertz |
- |
Mounting |
Surface Mount |
- |
standard |
UL Listed;Type 3R |
UL Listed |