Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
N/A |
Catalog Number |
URD4040401000 |
UD403 |
Manufacturer Number |
URD4040401000 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000178 |
N/A |
Weight per package |
0.83 (lbs/ft) |
0 |
Description |
URD4040401000 4/0-4/0-4/0 Urd Monmouth Alu 1000'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 7
|
UD403 4/0-4/0-4/0 Urd Monmouth Alu 1000'
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$2.84 (Foot) |
$2.84 (Each) |
Carton/Reel |
$2,837.85 (1000 Feet) |
$2.84 (1 Each) |
Standard Packaging/Reel |
$2,837.85 (1000 Feet) |
$2.84 (1 Each) |
|
Conductor Size |
4/0-4/0-4/0 AWG |
- |
Current Rating |
205 A |
- |
Number of Conductors |
19 (Phase) |
- |
|
Conductor Material |
Aluminum Alloy |
- |
Insulation Material |
Polyethylene |
- |
Jacket Material |
Metal Free Polyvinyl Chloride (PVC) |
- |
|
|
Additional Information |
Sunlight Resistant;Flame Retardant |
- |
Description |
4/0-4/0-4/0 URD MONMOUTH ALU 1000' |
4/0-4/0-4/0 URD MONMOUTH ALU 1000' |
Long Description |
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 AWG Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 x 1.445 in Outside Diameter, 1000 ft Overall Length, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 7 |
- |
Product Type |
Type MC Cable |
- |
Short Description |
Type MC Cable, Stranded, 4/0-4/0-4/0 AWG, Aluminum Alloy Conductor |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
outside diameter |
0.857 x 1.445 in |
- |
Solid/Strand |
Strand |
- |
Standards Met |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
- |
|
|
Brand |
KING WIRE INC. |
- |
Manufacturers Part Number |
URD4040401000 |
- |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
|
minimum qty |
1000 |
- |
Status |
- |
Inactive |
|
|
Application |
Wet/Dry and Interior Wiring |