Item Comparison: URD22241000, URD22241500

Item

URD22241000 - 2-2-2-4 Urd Dyke Alu 1000' - Aluminum

URD22241000
2-2-2-4 Urd Dyke Alu 1000'

$1.92773 Foot

$1,927.73 (1000 Feet)

QTY:
Feet
Add
URD22241500 - 2-2-2-4 Urd Dyke Alu 1500' - Aluminum

URD22241500
2-2-2-4 Urd Dyke Alu 1500'

$1.92773 Foot

$2,891.60 (1500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 63,053 33,284
Vendor Aluminum Aluminum
Catalog Number URD22241000 URD22241500
Manufacturer Number 55417301 55417309
Category Direct Burial Wire - Rwu Direct Burial Wire - Rwu
Classification Direct Burial Wire Direct Burial Wire
UNSPSC - -
UPC/EAN/GTIN 80394000162 80394000163
Weight per package 0.34 (lbs/ft) 0.359 (lbs/ft)
Description URD22241000 2-2-2-4 Urd Dyke Alu 1000'
Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT
URD22241500 2-2-2-4 Urd Dyke Alu 1500'
Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 500 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT
Minimum Order QTY 1,000 1,500
Unit/Foot $1.93 (Foot) $1.93 (Foot)
Carton/Reel $1,927.73 (1000 Feet) $2,891.60 (1500 Feet)
Standard Packaging/Reel $1,927.73 (1000 Feet) $2,891.60 (1500 Feet)
Conductor Size #2 AWG #2 AWG
Current Rating 155 A;115 A 155 A;115 A
Number of Conductors 4 4
Stranding 7 STRANDS 7 STRANDS
Voltage Rating 600 V 600 V
Color Yellow (Extruded Stripe) Yellow (Extruded Stripe)
Color Code Yellow Extruded Stripe Yellow Extruded Stripe
Conductor Material Aluminum Aluminum
Insulation Material Polyethylene (XLPE) Polyethylene (XLPE)
Length 1000 ft 500 ft
Outer Diameter 973 MIL 973 MIL
Overall Length 1000 ft 500 ft
Additional Information Non Shielded Non Shielded
Commodity Description ALUMINUM DIRECT BURIAL WIRE-RWU ALUMINUM DIRECT BURIAL WIRE-RWU
Description 2-2-2-4 URD DYKE ALU 1000' 2-2-2-4 URD DYKE ALU 1500'
extra long description DIRECT BURIAL TYPE; 1000 FT; 973 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 155 AMPERE DIRECT BURIAL, 115 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 342 LB/1000 FT WEIGHT; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE QUADRUPLEX; TRADE NAME DYKE; NEUTRAL CONDUCTOR SIZE 4 AWG; INSULATION THICKNESS 60 MIL (PHASE/NEUTR DIRECT BURIAL TYPE; 500 FT; 500 LENGTH IN FT; 973 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 155 AMPERE DIRECT BURIAL, 115 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 342 LB/1000 FT WEIGHT; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; NON SHIELDED SHIELDING TYPE; SOUTHWIRE[R] BRAND; TRADE NAME DYKE; NEUTRAL CONDUCTOR SIZE 4 AWG
Long Description UnderGround Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 AWG Conductor Size, 1000 ft Overall Length, 973 mil Outside Diameter, 60 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 lb/1000 ft UnderGround Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 AWG Conductor Size, 500 ft Overall Length, 973 mil Outside Diameter, 60 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 lb/1000 ft
Product Type Underground Distribution Cable Underground Distribution Cable
Short Description Underground Distribution Cable, 2-2-2-4, Stranded, 155/115 A, 600 V, 500 Underground Distribution Cable, 2-2-2-4, Stranded, 155/115 A, 600 V, 500
Insulation Thickness 60 mil (Phase/Neutral) 60 mil (Phase/Neutral)
Maximum Operating Temperature +90 °C +90 °C
Number of Strands 7 7
outside diameter 973 mil 973 mil
Shielding Type Non-Shielded Non-Shielded
Solid/Strand Stranded Stranded
Standards Met UL 854 UL 854
Made in USA yes yes
Brand Southwire Southwire
Manufacturers Part Number 55417301 55417309
Category Description Direct Burial Wire Direct Burial Wire
Type DIRECT BURIAL DIRECT BURIAL
minimum qty 1000 1500
Package Type Reel Reel
Weight 342 lb/1000 ft 342 lb/1000 ft
Approval UL 854 UL 854
Temperature Rating 90 DEG C 90 DEG C
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat