Item Comparison: URD20202011500, URD20202011000

Item

URD20202011500 - 2/0-2/0-2/0-1 Urd Syracuse Alu 1500' - Aluminum

URD20202011500
2/0-2/0-2/0-1 Urd Syracuse Alu 1500'

$2.60394 Foot

$3,905.91 (1500 Feet)

QTY:
Feet
Add
URD20202011000 - 2/0-2/0-2/0-1 Urd Syracuse Alu 1000' - Aluminum

URD20202011000
2/0-2/0-2/0-1 Urd Syracuse Alu 1000'

$2.60394 Foot

$2,603.94 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 6,255 3,016
Vendor Aluminum Aluminum
Catalog Number URD20202011500 URD20202011000
Manufacturer Number URD20202011500 URD20202011000
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Direct Burial Wire Direct Burial Wire
UNSPSC - -
UPC/EAN/GTIN 80394000155 80394000154
Weight per package 0.687 (lbs/ft) 0.664 (lbs/ft)
Description URD20202011500 2/0-2/0-2/0-1 Urd Syracuse Alu 1500'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 Awg Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 In Outside Diameter,
URD20202011000 2/0-2/0-2/0-1 Urd Syracuse Alu 1000'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 Awg Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 In Outside Diameter,
Minimum Order QTY 1,500 10 Units
Unit/Foot $2.60 (Foot) $2.60 (Foot)
Carton/Reel $3,905.91 (1500 Feet) $2.60 (1 Feet)
Standard Packaging/Reel $3,905.91 (1500 Feet) $2,603.94 (1000 Feet)
Conductor Size 2/0-2/0-2/0-1 AWG 2/0-2/0-2/0-1 AWG
Current Rating 150 A 150 A
Number of Conductors 3 3
Conductor Material Aluminum Alloy Aluminum Alloy
Insulation Material Polyethylene Polyethylene
Jacket Material Metal Free Polyvinyl Chloride (PVC) Metal Free Polyvinyl Chloride (PVC)
Additional Information Sunlight Resistant;Flame Retardant Sunlight Resistant;Flame Retardant
Description 2/0-2/0-2/0-1 URD SYRACUSE ALU 1500' 2/0-2/0-2/0-1 URD SYRACUSE ALU 1000'
Long Description Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 AWG Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 in Outside Diameter, Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 AWG Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 in Outside Diameter,
Product Type Service Entrance Cable Service Entrance Cable
Short Description Service Entrance Cable, 19/19 Strands, 2/0-2/0-2/0-1 AWG, Aluminum Alloy Conductor Service Entrance Cable, 19/19 Strands, 2/0-2/0-2/0-1 AWG, Aluminum Alloy Conductor
Core Strands 19/1.197 19/1.197
Maximum Operating Temperature +90 °C +90 °C
Number of Strands 19 (Phase Conductors);19 (Equipment Ground Conductor) 19 (Phase Conductors);19 (Equipment Ground Conductor)
outside diameter 1.197 in 1.197 in
Solid/Strand Strand Strand
Standards Met UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA yes yes
Brand KING WIRE INC. KING WIRE INC.
Manufacturers Part Number URD20202011500 URD20202011000
Category Description Direct Burial Wire Direct Burial Wire
minimum qty 1500 1000
Weight 633/1000 lb/ft 633/1000 lb/ft
Application Ground Service Entrance and Interior Wiring Application Ground Service Entrance and Interior Wiring Application
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat