Nacogdoches |
1,000 |
1,000 |
All Stores |
|
|
|
Vendor |
Aluminum |
N/A |
Catalog Number |
URD201000 |
UD203 |
Manufacturer Number |
55416301 |
N/A |
Category |
Direct Burial Wire -
Rwu
|
Unassigned
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000151 |
N/A |
Weight per package |
0.504 (lbs/ft) |
0 |
Description |
URD201000 2/0 Urd Converse Alu 1000 '
Underground Distribution Cable, Stranded, 245 A/180 A, 600 V, 11 (Phase);9 (Neutral) Strands, 3 Conductors, 2/0 Awg Conductor Size, 1000 FT Overall Length, 1199 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 478 LB/1000 FT
|
UD203 2/0 Urd Converse Alu 1000 '
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$1.94 (Foot) |
$1.94 (Each) |
Carton/Reel |
$1,935.06 (1000 Feet) |
$1.94 (1 Each) |
Standard Packaging/Reel |
$1,935.06 (1000 Feet) |
$1.94 (1 Each) |
|
Conductor Size |
2/0 AWG |
- |
Current Rating |
245 A;180 A |
- |
Number of Conductors |
3 |
- |
Stranding |
11 STRANDS (PHASE), 9 STRANDS (NEUTRAL) |
- |
Voltage Rating |
600 V |
- |
|
Color |
Yellow (Extruded Stripe) |
- |
Color Code |
Yellow Extruded Stripe |
- |
Conductor Material |
Aluminum |
- |
Insulation Material |
Polyethylene (XLPE) |
- |
|
Length |
1000 ft |
- |
Outer Diameter |
1199 MIL |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Non Shielded |
- |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
- |
Description |
2/0 URD CONVERSE ALU 1000 ' |
2/0 URD CONVERSE ALU 1000 ' |
extra long description |
DIRECT BURIAL TYPE; 1000 FT; 1199 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 245 AMPERE DIRECT BURIAL, 180 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 478 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2/0 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 11 STRANDS (PHASE), 9 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME CONVERSE; NEUTRAL CONDUCTOR SIZE 1 AWG; INSULA |
- |
Long Description |
UnderGround Distribution Cable, Stranded, 245 A/180 A, 600 V, 11 (Phase);9 (Neutral) Strands, 3 Conductors, 2/0 AWG Conductor Size, 1000 ft Overall Length, 1199 mil Outside Diameter, 80 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 478 lb/1000 ft |
- |
Product Type |
Underground Distribution Cable |
- |
Short Description |
Underground Distribution Cable, Stranded, 245/180 A, 600 V |
- |
|
Insulation Thickness |
80 mil (Phase/Neutral) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
11 (Phase);9 (Neutral) |
- |
outside diameter |
1199 mil |
- |
Shielding Type |
Non-Shielded |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL 854 |
- |
|
|
Brand |
Aluminum |
- |
Manufacturers Part Number |
55416301 |
- |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
Type |
DIRECT BURIAL |
- |
|
minimum qty |
1000 |
- |
Status |
- |
Inactive |
|
Package Type |
Reel |
- |
Weight |
478 lb/1000 ft |
- |
|
Approval |
UL 854 |
- |
Temperature Rating |
90 DEG C |