Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD101010PCS |
URD1010101500 |
Manufacturer Number |
N/A |
URD1010101500 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000374 |
80394000146 |
Weight per package |
0.469 (lbs/ft) |
0.463 (lbs/ft) |
Description |
URD101010PCS 1/0-1/0-1/0 Bergen Alu PCS
|
URD1010101500 1/0-1/0-1/0 Urd Bergen Alu 500'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.661 X 1.095 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com
|
|
Minimum Order QTY |
10 Units |
500 |
Unit/Foot |
$1.71 (Foot) |
$1.71 (Foot) |
Carton/Reel |
$1.71 (1 Feet) |
$854.38 (500 Feet) |
Standard Packaging/Reel |
$1.71 (1 Feet) |
$854.38 (500 Feet) |
|
Conductor Size |
- |
1/0-1/0-1/0 AWG |
Current Rating |
- |
135 A |
Number of Conductors |
- |
19 (Phase) |
|
Conductor Material |
- |
Aluminum Alloy |
Insulation Material |
- |
Polyethylene |
Jacket Material |
- |
Metal Free Polyvinyl Chloride (PVC) |
|
Additional Information |
- |
Sunlight Resistant;Flame Retardant |
Description |
1/0-1/0-1/0 BERGEN ALU PCS |
1/0-1/0-1/0 URD BERGEN ALU 500' |
Long Description |
- |
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0 AWG Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.661 x 1.095 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Com |
Product Type |
- |
Type MC Cable |
Short Description |
- |
Type MC Cable, Stranded, 1/0-1/0-1/0 AWG, Aluminum Alloy Conductor |
|
|
Maximum Operating Temperature |
- |
+90 °C |
outside diameter |
- |
0.661 x 1.095 in |
Solid/Strand |
- |
Strand |
Standards Met |
- |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
|
Brand |
Aluminum |
KING WIRE INC. |
Manufacturers Part Number |
- |
URD1010101500 |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
|
|
Application |
- |
Wet/Dry and Interior Wiring |