Item Comparison: URD1010102PCS, URD10101021000

Item

URD1010102PCS - 1/0-1/0-1/0-2 Urd Notre Dame Alu PCS - Aluminum

URD1010102PCS
1/0-1/0-1/0-2 Urd Notre Dame Alu PCS

$2.19677 Foot

$2.20 (1 Feet)

QTY:
Feet
Add
URD10101021000 - 1/0-1/0-1/0-2 Urd Notre Dame Alu 1000' - Aluminum

URD10101021000
1/0-1/0-1/0-2 Urd Notre Dame Alu 1000'

$2.19677 Foot

$2,196.77 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 12,769 12,060
Vendor Aluminum Aluminum
Catalog Number URD1010102PCS URD10101021000
Manufacturer Number N/A 55414801
Category Unassigned Direct Burial Wire - Rwu
Classification Direct Burial Wire Direct Burial Wire
UNSPSC - -
UPC/EAN/GTIN 80394000734 80394000147
Weight per package 0.56 (lbs/ft) 0.54 (lbs/ft)
Description URD1010102PCS 1/0-1/0-1/0-2 Urd Notre Dame Alu PCS
URD10101021000 1/0-1/0-1/0-2 Urd Notre Dame Alu 1000'
1/0 STR Al 600V-Ud Quad Notredame XLP Elec
Minimum Order QTY 10 Units 1,000
Unit/Foot $2.20 (Foot) $2.20 (Foot)
Carton/Reel $2.20 (1 Feet) $2,196.77 (1000 Feet)
Standard Packaging/Reel $2.20 (1 Feet) $2,196.77 (1000 Feet)
Conductor Size - 1/0 AWG
Current Rating - 200 AMPERE DIRECT BURIAL, 150 AMPERE IN DUCT
Number of Conductors - 4
Stranding - 9 STRANDS (PHASE), 7 STRANDS (NEUTRAL)
Voltage Rating - 600 V
Conductor Material - Aluminum
Insulation Material - XLPE
Length - 1000 ft
Outer Diameter - 1236 MIL
Additional Information - Type Code Quadruplex; Trade Name Notre Dame; Neutral Conductor Size 2 AWG; Insulation Thickness 80 Mil (Phase), 60 Mil (Neutral)
Commodity Description - ALUMINUM DIRECT BURIAL WIRE-RWU
Description 1/0-1/0-1/0-2 URD NOTRE DAME ALU PCS 1/0-1/0-1/0-2 URD NOTRE DAME ALU 1000'
extra long description - DIRECT BURIAL TYPE; 1000 FT; 1236 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 200 AMPERE DIRECT BURIAL, 150 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 534 LB/1000 FT WEIGHT; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; 1/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 9 STRANDS (PHASE), 7 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE QUADRUPLEX; TRADE NAME NOTRE DAME; NEUTRAL CONDUCTOR SIZE 2 AWG; INSULATION THICKNESS 80 MIL (PHASE),
Long Description - 1/0 STR AL 600V-UD QUAD NOTREDAME XLP ELEC
Product Type - Underground Distribution Cable
Shielding Type - Non-Shielded
Brand Aluminum Southwire
Manufacturers Part Number - 55414801
Category Description Direct Burial Wire Direct Burial Wire
Type - DIRECT BURIAL
minimum qty - 1000
Package Type - Reel
Weight - 534 LB/1000 FT
Approval - UL 854
Temperature Rating - 90 DEG C
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat