Item Comparison: UNY605, UNY605

Item

UNY605 - 2" Male Union - Eaton

UNY605
2" Male Union

$179.62 Each

$359.24 (2 Each)

QTY:
Each
Add
UNY605 - 2" Female to Male Union - Plastibond

UNY605
2" Female to Male Union

$363.87 Each

$1,819.35 (5 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 708 27
Vendor Eaton Plastibond
Catalog Number UNY605 UNY605
Manufacturer Number UNY605 PRUNY605
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Hazardous Location Fittings All Plastibond Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131700 - Wire Raceways Conduit and Busways
UPC/EAN/GTIN 00782274648408 00784011207893
Weight per package 3.8 (lbs/each) 4.2 (lbs/each)
Description UNY605 2" Male Union
Union, 2 In Trade Size, Uny Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 4-1/4 In Length, 3-13/16 In Diameter, 3.8 LB
UNY605 2" Female to Male Union
2 Female to Male Union
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $179.62 (Each) $363.87 (Each)
Carton/Reel $179.62 (1 Each) $363.87 (1 Each)
Standard Packaging/Reel $359.24 (2 Each) $1,819.35 (5 Each)
connection Threaded -
Material - 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Shape Straight -
Diameter 3-13/16 in 4.5 INCH
Length 4-1/4 in 3.75 INCH
Additional Information - Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings
Commodity Description - Rigid Conduit Fittings - Steel
Description 2" MALE UNION 2" FEMALE TO MALE UNION
extra long description CRS-H UNY605 2 NPT MALE UNY UNION FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 4.5 INCH DIAMETER; 2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Features Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit -
Long Description Union, 2 in Trade Size, UNY Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 4-1/4 in Length, 3-13/16 in Diameter, 3.8 lb 2 FEMALE TO MALE UNION
Product Type 2 NPT Male Uny Union Conduit Union
Short Description Union, 2 in, Electro Galvanized and Aluminum Acrylic Painted, Male -
Special Features Strong and Durable Construction -
Color/Finish Electro Galvanized and Aluminum Acrylic Paint -
Connection Type Male -
dimensions 4.2200 IN X 3.8800 IN X 3.8800 IN -
Enclosure Type Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
for use with Rigid Conduit -
package quantity 1 CT;2 Pk -
Standards Met UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds PLASTIBOND
Manufacturers Part Number UNY605 PRUNY605
Model UNY PRUNY
Category Description HAZARDOUS LOCATION FITTINGS ALL PLASTIBOND FITTINGS
Type Union FEMALE/MALE
Trade Size 2 in 2 INCH
Manufacturer Status - Non-Stock
Weight 3.8 lb -
Application To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure -
Approval - UL (Canada and US), ETL
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat