Item Comparison: UNY150NR, UNY505

Item

UNY150NR - 1-1/2" Male Union - Appleton

UNY150NR
1-1/2" Male Union

$91.72 Each

$2,293.00 (25 Each)

QTY:
Each
Add
UNY505 - 1-1/2" Male Union - Eaton

UNY505
1-1/2" Male Union

$139.38 Each

$278.76 (2 Each)

QTY:
Each
Add
Nacogdoches 0 22
All Stores 22 573
Vendor Appleton Eaton
Catalog Number UNY150NR UNY505
Manufacturer Number UNY150NR UNY505
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Hazardous Location Fittings Hazardous Location Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781381257749 00782274648309
Weight per package 1.4 (lbs/each) 2.45 (lbs/each)
Description UNY150NR 1-1/2" Male Union
Unilets Uny Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 3-1/4 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and
UNY505 1-1/2" Male Union
Union, 1-1/2 In Trade Size, Uny Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 4-1/4 In Length, 3-1/16 In Diameter, 2.65 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $91.72 (Each) $139.38 (Each)
Carton/Reel $458.60 (5 Each) $278.76 (2 Each)
Standard Packaging/Reel $2,293.00 (25 Each) $278.76 (2 Each)
connection Male Threaded X Female Threaded Threaded
Shape - Straight
Diameter - 3-1/16 in
Length 3-1/4 4-1/4 in
Description 1-1/2" MALE UNION 1-1/2" MALE UNION
extra long description APP UNY150NR 1-1/2 UNION CONN TYPE CRS-H UNY505 1 1/2 NPT MALE UNY UNI
Features - Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description UNILETS UNY Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 3-1/4 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Union, 1-1/2 in Trade Size, UNY Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 4-1/4 in Length, 3-1/16 in Diameter, 2.65 lb
Product Type 1-1/2 Union Conn Type Uny 1 1/2 NPT Male Uny Union
Short Description - Union, 1-1/2 in, Electro Galvanized and Aluminum Acrylic Painted, Male
Special Features Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit;With removable male nipple Strong and Durable Construction
Color/Finish - Electro Galvanized and Aluminum Acrylic Paint
Connection Type - Male
dimensions - 4.2200 IN X 3.0600 IN X 3.0600 IN
Enclosure Type - Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
for use with - Rigid Conduit
outside diameter 3.06 -
package quantity - 2 CT
Standards Met - UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified
Made in USA - yes
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number UNY150NR UNY505
Model - UNY
Category Description HAZARDOUS LOCATION FITTINGS HAZARDOUS LOCATION FITTINGS
Type UNY Union Union
Trade Size 1-1/2 1-1/2 in
Weight - 2.65 lb
Application For Connecting Conduit To Enclosure To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure
Enclosure - Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d UL 886, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat