Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Plastibond |
Eaton |
Catalog Number |
UNY405 |
UNY405 |
Manufacturer Number |
PRUNY405 |
UNY405 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
All Plastibond Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131700 - Wire Raceways Conduit and Busways
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784011207879 |
00782274648200 |
Weight per package |
2.6 (lbs/each) |
1.91 (lbs/each) |
Description |
UNY405 1-1/4" Female to Male Union
1-1/4 Female to Male Union
|
UNY405 1-1/4" Male Union
Union, 1-1/4 In Trade Size, Uny Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 3-11/16 In Length, 2-3/4 In Diameter, 1.91 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$239.36 (Each) |
$107.38 (Each) |
Carton/Reel |
$239.36 (1 Each) |
$107.38 (1 Each) |
Standard Packaging/Reel |
$957.44 (4 Each) |
$536.90 (5 Each) |
|
connection |
- |
Threaded |
Material |
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior |
- |
Shape |
- |
Straight |
|
Diameter |
3 INCH |
2-3/4 in |
Length |
3.19 INCH |
3-11/16 in |
|
Additional Information |
Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
1-1/4" FEMALE TO MALE UNION |
1-1/4" MALE UNION |
extra long description |
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.19 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL |
CRS-H UNY405 1 1/4 NPT MALE UNY UNI |
Features |
- |
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit |
Long Description |
1-1/4 FEMALE TO MALE UNION |
Union, 1-1/4 in Trade Size, UNY Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 3-11/16 in Length, 2-3/4 in Diameter, 1.91 lb |
Product Type |
Conduit Union |
1 1/4 NPT Male Uny Union |
Short Description |
- |
Union, 1-1/4 in, Electro Galvanized and Aluminum Acrylic Painted, Male |
Special Features |
- |
Strong and Durable Construction |
|
Color/Finish |
- |
Electro Galvanized and Aluminum Acrylic Paint |
Connection Type |
- |
Male |
dimensions |
- |
3.7200 IN X 2.9400 IN X 2.9400 IN |
Enclosure Type |
- |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
for use with |
- |
Rigid Conduit |
package quantity |
- |
1 CT;5 PK |
Standards Met |
- |
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified |
|
|
Brand |
PLASTIBOND |
Cooper Crouse-Hinds |
Manufacturers Part Number |
PRUNY405 |
UNY405 |
Model |
PRUNY |
UNY |
|
Category Description |
ALL PLASTIBOND FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
FEMALE/MALE |
Union |
|
Trade Size |
1-1/4 INCH |
1-1/4 in |
|
Manufacturer Status |
Non-Stock |
- |
|
|
Application |
- |
To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure |
Approval |
UL (Canada and US), ETL |
- |
Enclosure |
- |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
standard |
- |
UL 886, CSA C22.2 |