Item Comparison: UNY305, UNY305

Item

UNY305 - 1" Male Union - Eaton

UNY305
1" Male Union

$70.14 Each

$350.70 (5 Each)

QTY:
Each
Add
UNY305 - 1" Female to Male Union - Plastibond

UNY305
1" Female to Male Union

$152.10 Each

$1,825.20 (12 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 2,209 73
Vendor Eaton Plastibond
Catalog Number UNY305 UNY305
Manufacturer Number UNY305 PRUNY305
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Hazardous Location Fittings All Plastibond Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131700 - Wire Raceways Conduit and Busways
UPC/EAN/GTIN 00782274648101 00784011207862
Weight per package 0.88 (lbs/each) 1.2999 (lbs/each)
Description UNY305 1" Male Union
Union, 1 In Trade Size, Uny Model, Straight, Electro Galvanized With Chromate Treatment, Male Connection, 3 In Length, 1-7/8 In Diameter, 0.88 LB
UNY305 1" Female to Male Union
1 Female to Male Union
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $70.14 (Each) $152.10 (Each)
Carton/Reel $70.14 (1 Each) $152.10 (1 Each)
Standard Packaging/Reel $350.70 (5 Each) $1,825.20 (12 Each)
connection Threaded -
Material - 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Shape Straight -
Diameter 1-7/8 in 2.75 INCH
Length 3 in 2.75 INCH
Additional Information - Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves; Applicable Standard ISO 9001
Commodity Description - Rigid Conduit Fittings - Steel
Description 1" MALE UNION 1" FEMALE TO MALE UNION
extra long description CRS-H UNY305 1 NPT MALE UNY UNION FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2.75 INCH DIAMETER; 1 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Features Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit -
Long Description Union, 1 in Trade Size, UNY Model, Straight, Electro Galvanized with Chromate Treatment, Male Connection, 3 in Length, 1-7/8 in Diameter, 0.88 lb 1 FEMALE TO MALE UNION
Product Type 1 NPT Male Uny Union Conduit Union
Short Description Union, 1 in, Electro Galvanized with Chromate Treatment, Male -
Special Features Strong and Durable Construction -
Color/Finish Electro Galvanized with Chromate Treatment -
Connection Type Male -
dimensions 3.0000 IN X 2.1900 IN X 2.1900 IN -
Enclosure Type Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
for use with Rigid Conduit -
package quantity 1 CT;5 PK -
Standards Met UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds PLASTIBOND
Manufacturers Part Number UNY305 PRUNY305
Model UNY -
Category Description HAZARDOUS LOCATION FITTINGS ALL PLASTIBOND FITTINGS
Type Union FEMALE/MALE
Trade Size 1 in 1 INCH
Manufacturer Status - Non-Stock
Weight 0.88 lb -
Application To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure -
Approval - UL (Canada and US), UL 1203, CSA C22.2, ETL
Enclosure Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat