Item Comparison: UHBS1218MVL84050, UHB18UNVL850CDU

Item

UHBS1218MVL84050 - Led RND High Bay 13000-18600LM 4K/5K 120-347V WHT - Metalux

UHBS1218MVL84050
Led RND High Bay 13000-18600LM 4K/5K 120-347V WHT

$165.77 Each

$165.77 (1 Each)

QTY:
Each
Add
UHB18UNVL850CDU - *Discontinued* 150W Led Round Highbay 50K 18, 000LM - Metalux

UHB18UNVL850CDU
*Discontinued* 150W Led Round Highbay 50K 18, 000LM

$180.18 Each

$180.18 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 106 11
Vendor Metalux Metalux
Catalog Number UHBS1218MVL84050 UHB18UNVL850CDU
Manufacturer Number UHBS-1218-MV-L84050-U UHB-18-UNV-L850-CD-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A N/A
UPC/EAN/GTIN 00080083256471 00080083885923
Weight per package 8 (lbs/each) 9.9 (lbs/each)
Description UHBS1218MVL84050 Led RND High Bay 13000-18600LM 4K/5K 120-347V WHT
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V
UHB18UNVL850CDU *Discontinued* 150W Led Round Highbay 50K 18, 000LM
Metalux Led Round High Bay, 5000K, 120/277V, White, 18000 Lumens, 0-10V Dimming, 6FT Cords, Hook and 1/2" Threaded Hub Mounting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $165.77 (Each) $180.18 (Each)
Carton/Reel $165.77 (1 Each) $180.18 (1 Each)
Standard Packaging/Reel $165.77 (1 Each) $180.18 (1 Each)
amperage rating - 1.275A at 120V
Ballast Type - 0-10V Dimming LED Driver
Lamp Type - LED
Voltage Rating - 120-277V
Style - (blank)
Description LED RND HIGH BAY 13000-18600LM 4K/5K 120-347V WHT *DISCONTINUED* 150W LED ROUND HIGHBAY 50K 18,000LM
extra long description CLS UHBS-1218-MV-L84050-U UHB ROUND CLS UHB-18-UNV-L850-CD-U UHB 18KLM
Long Description Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V Metalux LED Round High Bay, 5000K, 120/277V, White, 18000 lumens, 0-10V Dimming, 6ft Cords, Hook and 1/2" threaded hub mounting
Product Type Uhb Round NSF Sel 12/18 CCT 4/5K 120-347 Uhb 18KLM 120-277V 5K Dim Ring Lens WH
Special Features Superior performance: Up to 36,000 lumens and 166 lm/W Compact, 12” and 16” round die cast aluminum housing
Brand METALUX METALUX
Manufacturers Part Number UHBS-1218-MV-L84050-U UHB-18-UNV-L850-CD-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Application lighting lighting
Mounting - Suspension Mount
standard UL Listed;RoHS Compliant;IP65 Rated;DLC Premium;NEC cUL Listed - Damp Location;IP65 Rated;DLC Premium
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat