Item Comparison: UHB2200A50BK, CPRB24LMMV0LT40K

Item

UHB2200A50BK - 100/150/200W Led Round Highbay 50K 16000-31000LM - SPC

UHB2200A50BK
100/150/200W Led Round Highbay 50K 16000-31000LM

$114.99 Each

$114.99 (1 Each)

QTY:
Each
Add
CPRB24LMMV0LT40K - 170W Led Round High Bay 4K 24000LM 120-277V White - Lithonia Lighting

CPRB24LMMV0LT40K
170W Led Round High Bay 4K 24000LM 120-277V White

$230.00 Each

$230.00 (1 Each)

QTY:
Each
Add
Nacogdoches 72 0
All Stores 1,527 74
Vendor SPC Lithonia Lighting
Catalog Number UHB2200A50BK CPRB24LMMV0LT40K
Manufacturer Number ASD-UHB2-200A50-BK CPRB 24LM MVOLT 40K 80CRI DWH
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC - 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 810128114943 00196182615498
Weight per package 5.5 (lbs/each) 6.1 (lbs/each)
Description UHB2200A50BK 100/150/200W Led Round Highbay 50K 16000-31000LM
CPRB24LMMV0LT40K 170W Led Round High Bay 4K 24000LM 120-277V White
The Compact Pro High Bay (CPRB) Is A Budget-Oriented High Bay Designed Specifically With The Contractor In Mind. Its Compact Design Makes It Easier and Quicker to Install. CPRB Is Built With Quality to Last and Performance to Meet The Needs Of The Job, Making It The Best Choice For Affordable and Reliable Light-Duty Industrial Applications
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $114.99 (Each) $230.00 (Each)
Carton/Reel $114.99 (1 Each) $230.00 (1 Each)
Standard Packaging/Reel $114.99 (1 Each) $230.00 (1 Each)
Lamp Included - Yes
Lamp Type - LED - Static
Material - Steel
Shape - Round
Voltage Rating - 120-277
Wattage - 170
Color - White
color rendering index (cri) - 80
color temperature - 4000
Finish - Gloss
Lens Color - Clear
Lens Material - Polycarbonate
Style - Traditional
Height - 3.35
Length - 15.14
Width - 15.14
Construction - New Construction,Remodel
Description - 170W LED ROUND HIGH BAY 4K 24000LM 120-277V WHITE
extra long description - LITH CPRB 24LM MVOLT 40K 80CRI DWH
Features - Contractor Select
Long Description - The Compact Pro High Bay (CPRB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. CPRB is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications
Product Type - High Bay
average life - 54
Hardware - No
lumens - 24,000
media - Yes
Power Source - Hardwired
Warranty - 5
Brand - Lithonia Lighting
Manufacturers Part Number ASD-UHB2-200A50-BK CPRB 24LM MVOLT 40K 80CRI DWH
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type - HIGH BAY
Application - Common Areas,Sports and Recreation,Warehouses
environmental conditions - Indoor
Mounting - Pendant,Surface,Suspended
standard - CSADLC Premium,DLC Standard
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat