Item Comparison: UF142WG250, UF142WG1000

Item

UF142WG250 - Uf-B 14/2WG Cable 250' - Copper

UF142WG250
Uf-B 14/2WG Cable 250'

$0.4454 Foot

$111.35 (250 Feet)

QTY:
Feet
Add
UF142WG1000 - Uf-B 14/2WG Cable 1000' - Copper

UF142WG1000
Uf-B 14/2WG Cable 1000'

$0.45681 Foot

$456.81 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 500 0
All Stores 88,500 23,000
Vendor Copper Copper
Catalog Number UF142WG250 UF142WG1000
Manufacturer Number 13054255 13054201
Category Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Non-Metallic Cable - Uf-NMCB-Ug-Nmwu
Classification Romex (RX)& Uf Cable Romex (RX)& Uf Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886166006 00032886266010
Weight per package 0.071 (lbs/ft) 0.071 (lbs/ft)
Description UF142WG250 Uf-B 14/2WG Cable 250'
Ufb 14/2 G 250C
UF142WG1000 Uf-B 14/2WG Cable 1000'
Ufb 14/2 G 1000SPC
Minimum Order QTY 250 1,000
Unit/Foot $0.45 (Foot) $0.46 (Foot)
Carton/Reel $111.35 (250 Feet) $456.81 (1000 Feet)
Standard Packaging/Reel $111.35 (250 Feet) $456.81 (1000 Feet)
Conductor Size #14 AWG 14
Current Rating 15 A -
Number of Conductors 2 2
Voltage Rating 600 V 600
Color Gray Gray
Conductor Material Copper -
Insulation Material PVC -
Jacket Material PVC -
Length 250 1000
Overall Length 250 ft -
Additional Information Sunlight Resistant;Moisture Resistant;Fungus Resistant -
Description UF-B 14/2WG CABLE 250' UF-B 14/2WG CABLE 1000'
extra long description SWC 13054255 UFB 14/2 g 250C SWC 13054201 UFB 14/2 g 1000SpC
Features Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. -
Long Description UFB 14/2 g 250C UFB 14/2 g 1000SpC
Product Type Underground Feeder Cable Ufb 14/2 G 1000SPC
Short Description Underground Feeder Cable, Solid, Single Strand, 14/2 AWG with ground, 250' -
similar brands Romex® Romex®
Insulation Thickness 19 mil -
Maximum Operating Temperature +90 °C -
media Yes Yes
Number of Strands 1 -
outside diameter 423 x 168 mil -
Solid/Strand Solid -
Standards Met UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant -
Made in USA yes -
Brand Southwire Southwire
Manufacturers Part Number 13054255 13054201
Category Description ROMEX (RX)& UF CABLE ROMEX (RX)& UF CABLE
Type UF-B UF-B
minimum qty 250 1000
Package Type Coil -
Weight 71 lb/mft -
Application Underground;Residential;Agricultural Buildings Residential
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat