Item Comparison: UF142WG250, UF142WGPCS

Item

UF142WG250 - Uf-B 14/2WG Cable 250' - Copper

UF142WG250
Uf-B 14/2WG Cable 250'

$0.38047 Foot

$95.12 (250 Feet)

QTY:
Feet
Add
UF142WGPCS - Uf-B 14/2WG Cable PCS - Copper

UF142WGPCS
Uf-B 14/2WG Cable PCS

$0.51249 Foot

$0.51 (1 Feet)

QTY:
Feet
Add
Nacogdoches 750 0
All Stores 92,750 1,772
Vendor Copper Copper
Catalog Number UF142WG250 UF142WGPCS
Manufacturer Number 13054255 N/A
Category Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Unassigned
Classification Romex (RX)& Uf Cable Romex (RX)& Uf Cable
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886166006 03288699790
Weight per package 0.071 (lbs/ft) 0.07 (lbs/ft)
Description UF142WG250 Uf-B 14/2WG Cable 250'
Ufb 14/2 G 250C
UF142WGPCS Uf-B 14/2WG Cable PCS
Minimum Order QTY 250 10 Units
Unit/Foot $0.38 (Foot) $0.51 (Foot)
Carton/Reel $95.12 (250 Feet) $0.51 (1 Feet)
Standard Packaging/Reel $95.12 (250 Feet) $0.51 (1 Feet)
Conductor Size #14 AWG -
Current Rating 15 A -
Number of Conductors 2 -
Voltage Rating 600 V -
Color Gray -
Conductor Material Copper -
Insulation Material PVC -
Jacket Material PVC -
Length 250 -
Overall Length 250 ft -
Additional Information Sunlight Resistant;Moisture Resistant;Fungus Resistant -
Description UF-B 14/2WG CABLE 250' UF-B 14/2WG CABLE PCS
extra long description SWC 13054255 UFB 14/2 g 250C -
Features Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. -
Long Description UFB 14/2 g 250C -
Product Type Underground Feeder Cable -
Short Description Underground Feeder Cable, Solid, Single Strand, 14/2 AWG with ground, 250' -
similar brands Romex® Romex®
Insulation Thickness 19 mil -
Maximum Operating Temperature +90 °C -
media Yes -
Number of Strands 1 -
outside diameter 423 x 168 mil -
Solid/Strand Solid -
Standards Met UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant -
Made in USA yes -
Brand Southwire Copper
Manufacturers Part Number 13054255 -
Category Description ROMEX (RX)& UF CABLE ROMEX (RX)& UF CABLE
Type UF-B -
minimum qty 250 -
Package Type Coil -
Weight 71 lb/mft -
Application Underground;Residential;Agricultural Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat