Nacogdoches |
1,000 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
UF122WG250 |
UF122WG5000 |
Manufacturer Number |
13055955 |
13055906 |
Category |
Non-Metallic Cable -
Uf-NMCB-Ug-Nmwu
|
Non-Metallic Cable -
Uf-NMCB-Ug-Nmwu
|
Classification |
Romex (RX)& Uf Cable
|
Romex (RX)& Uf Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886166051 |
00032886265976 |
Weight per package |
0.097 (lbs/ft) |
0.097 (lbs/ft) |
Description |
UF122WG250 Uf-B 12/2WG Cable 250'
Ufb 12/2 G 250C
|
UF122WG5000 Uf-B 12/2WG Cable 5000'
Ufb 12/2 G 5KR
|
|
Minimum Order QTY |
250 |
5,000 |
Unit/Foot |
$0.59 (Foot) |
$0.60 (Foot) |
Carton/Reel |
$148.49 (250 Feet) |
$3,017.10 (5000 Feet) |
Standard Packaging/Reel |
$148.49 (250 Feet) |
$3,017.10 (5000 Feet) |
|
Conductor Size |
#12 AWG |
#12 AWG |
Current Rating |
20 A |
20 A |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 V |
600 V |
|
Color |
Gray |
Gray |
Conductor Material |
Copper |
Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
PVC |
PVC |
|
Length |
250 |
5000 |
Overall Length |
250 ft |
5000 ft |
|
Additional Information |
Sunlight Resistant;Moisture Resistant;Fungus Resistant |
Sunlight Resistant;Moisture Resistant;Fungus Resistant |
Description |
UF-B 12/2WG CABLE 250' |
UF-B 12/2WG CABLE 5000' |
extra long description |
SWC 13055955 UFB 12/2 g 250C |
SWC 13055906 UFB 12/2 g 5kR |
Features |
Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
Long Description |
UFB 12/2 g 250C |
UFB 12/2 g 5kR |
Product Type |
Underground Feeder Cable |
Ufb 12/2 G 5KR |
Short Description |
Underground Feeder Cable, Solid, Single Strand, 12/3 AWG with ground, 250' |
Underground Feeder Cable, Solid, Single Strand, 12/2 AWG with ground, 5000' |
similar brands |
Romex® |
Romex® |
|
Insulation Thickness |
19 mil |
19 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
media |
Yes |
Yes |
Number of Strands |
1 |
1 |
outside diameter |
463 x 183 mil |
463 x 183 mil |
Solid/Strand |
Solid |
Solid |
Standards Met |
UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant |
UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
13055955 |
13055906 |
|
Category Description |
ROMEX (RX)& UF CABLE |
ROMEX (RX)& UF CABLE |
Type |
UF-B |
UF-B |
|
|
Package Type |
Coil |
Reel |
Weight |
97 lb/mft |
97 lb/mft |
|
Application |
Underground;Residential;Agricultural Buildings |
Underground;Residential;Agricultural Buildings |