Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Ideal |
Catalog Number |
UF1 |
46400 |
Manufacturer Number |
7000132746 |
46-400 |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Enhanced Commodity Codes -
Wire
|
Classification |
Splice Kits
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39120000 - Electrical equipment and components and supplies
|
39121718 - Cable splicing kits
|
UPC/EAN/GTIN |
00054007429203 |
00783250464005 |
Weight per package |
0.0465 (lbs/each) |
0.2 (lbs/each) |
Description |
UF1 Splice Kit U1 STD, 1.8" Conn, 8" Tube
Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 LB
|
46400 Thermo-Shrink Uf Splice Kit, 14-8 Awg
Uf Splice Kit, 600 V Ac, 8 In Overall Length, 1.1 In Outside Diameter, 0 °C Operating Temperature, +105 °C Operating Temperature, 0.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$67.41 (Each) |
$23.04 (Each) |
Carton/Reel |
$404.46 (6 Each) |
$23.04 (1 Each) |
Standard Packaging/Reel |
$404.46 (6 Each) |
$23.04 (1 Each) |
|
Voltage Rating |
- |
600 V ac |
|
|
Description |
SPLICE KIT U1 STD, 1.8" CONN, 8" TUBE |
THERMO-SHRINK UF SPLICE KIT, 14-8 AWG |
extra long description |
3M 7000132746 3M™ Splice Kit UF |
IDEAL 46-400 UF SPLICE KIT |
Features |
The Splice Kit UF Series consists of a connector insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy wall, adhesive lined tube and is UL Listed and RoHS 2011/65/EU Compliant. It withstands a temperature range of 67 to 230 degrees F ( 55 to 110 degrees C). |
Direct burial rated14/3 with and without ground thru 8/3 without ground, UF?cable rangeStretcher kit repairs a 7 in. to 10 in. section damaged or destroyed by a trencher600V Maximum, 105°C ratingMeets the requirements of the 2002 NEC?Code 110-14(b) and UL486DUV resistant |
Long Description |
Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 lb |
UF Splice Kit, 600 V ac, 8 in Overall Length, 1.1 in Outside Diameter, 0 °C Operating Temperature, +105 °C Operating Temperature, 0.2 lb |
Product Type |
Heat Shrink Splice |
UF Splice Kits |
Short Description |
Heat Shrink Splice, 600 V |
UF Splice Kit, 600 VAC, #14 to #8 AWG |
Special Features |
- |
Features: Direct Burial Rated; Heavy-Wall Heat Shrinkable Tubing - TS-46 Irradiated Cross-Linked Polyolefin With 3:1 Standard Shrink Ratio; Adhesive Liner Provides Complete Insulation And Protection; Simple One-Piece Design Saves Time And Money |
|
Cable Size |
- |
14 - 8 |
Kit Contents |
8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector |
- |
Maximum Operating Temperature |
- |
+105 °C |
Maximum Voltage Rating |
600 V |
- |
Minimum Operating Temperature |
- |
0 °C |
outside diameter |
- |
1.1 in |
package quantity |
1 CT;6 Pk |
- |
Standards Met |
UL MA |
RoHS Complaince |
|
|
Brand |
Minnesota Mining (3M) |
Ideal |
Manufacturers Part Number |
UF1 |
46-400 |
|
Category Description |
SPLICE KITS |
Comp & Mech Lugs and Butt Splices |
Type |
Splice Kit |
UF Splice Kits |
|
|
Application |
type U.F.-B underground feeder cable rated for 600 volts (Copper Wire Only) ranging from #14/3 without ground wire up to #8/3 with ground wire |
- |
standard |
- |
RoHS |