Item Comparison: UCA12WHT, UCES12INSWW690CR

Item

UCA12WHT - 12" 5W Led Uc 27K-40K 275LM - Westgate MFG, Inc.

UCA12WHT
12" 5W Led Uc 27K-40K 275LM

$53.27 Each

$53.27 (1 Each)

QTY:
Each
Add
UCES12INSWW690CR - 12" 7W Led Undercab 27K/3K/35K Select 480LM - Juno

UCES12INSWW690CR
12" 7W Led Undercab 27K/3K/35K Select 480LM

$48.99 Each

$293.94 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 25 44
Vendor Westgate MFG, Inc. Juno
Catalog Number UCA12WHT UCES12INSWW690CR
Manufacturer Number UCA-12-WHT UCES 12IN SWW6 90CRI WH M6
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Track, Rail, Task & Undercabinet Lighting Led Track, Rail, Task & Undercabinet Lighting
UNSPSC - 39111528 - Undercabinet fixture
UPC/EAN/GTIN 845060005868 00196182177392
Weight per package 0 1 (lbs/each)
Description UCA12WHT 12" 5W Led Uc 27K-40K 275LM
UCES12INSWW690CR 12" 7W Led Undercab 27K/3K/35K Select 480LM
Uces Led Undercabinet Includes An Easily Accessible Switch to Select A 2700K, 3000K or 3500K Color Temperature and Provides Accent or Task Lighting In Residential, Hospitality, Retail and Light Commercial Applications. Ideal For Use Under or Over Cabinets, Work Areas, Office Lighting, Coves, Display Cases, and Task Lighting.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $53.27 (Each) $48.99 (Each)
Carton/Reel $53.27 (1 Each) $48.99 (1 Each)
Standard Packaging/Reel $53.27 (1 Each) $293.94 (6 Each)
Lamp Included - Yes
Lamp Type - LED - Static
Material - Steel
Number of Lamps - 1
Shape - Rectangular
Voltage Rating - 120
Wattage - 6.5
Color - White
color rendering index (cri) - 90
color temperature - 2700 ,3000 ,3500 ,Variable
Finish - Gloss
Lens Color - WHITE
Lens Material - Acrylic
Style - CONTEMPORARY
Height - 1.07
Length - 12
Width - 2.55
Description 12" 5W LED UC 27K-40K 275LM 12" 7W LED UNDERCAB 27K/3K/35K SELECT 480LM
extra long description - LITH UCES 12IN SWW6 90CRI WH M6 Eco
Features - Design Select
Long Description - UCES LED Undercabinet includes an easily accessible switch to select a 2700K, 3000K or 3500K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting.
Product Type - Undercabinet
average life - 50,000
dimensions - 12 x 2.55 x 1.07
dimmable - Yes
Hardware - Yes
lumens - 400 LM,420 LM,430 LM
Maximum Operating Temperature - 25
media - Yes
Power Source - Hardwired
Warranty - 5
Brand Westgate MFG, Inc. JUNO
Manufacturers Part Number UCA-12-WHT UCES 12IN SWW6 90CRI WH M6
Category Description LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type - Undercabinet
Weight - 1
Application - Hospitality,Residential,Retail
environmental conditions - Indoor
Mounting - SURFACE
standard - cULCA Title 24,ENERGY STAR,JA8
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat