Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Cooper Lighting Solutions |
Catalog Number |
UC48T8132LP41 |
UC48T81324100K |
Manufacturer Number |
UC48T8132LP41 |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Under Counter Fixtures
|
Under Counter Fixtures
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
080083708956 |
N/A |
Weight per package |
1 (lbs/each) |
0 |
Description |
UC48T8132LP41 32W 120V Undercounter Ballast 41K W/T8
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 In Height, Cold Rolled Steel Housing Material, 32 W Lamp Wattage, 48-1/6 In Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners and No Exposed Fasteners Special Features, Ul Listed, Electronic Instant Start Type, 120 V Vo
|
UC48T81324100K 32W 120V Undercounter Ballast 41K W/T8
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.70 (Each) |
$56.70 (Each) |
Carton/Reel |
$56.70 (1 Each) |
$56.70 (1 Each) |
Standard Packaging/Reel |
$56.70 (1 Each) |
$340.20 (6 Each) |
|
Ballast Type |
Electronic |
- |
Lamp Wattage |
32 W |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120 V |
- |
|
color temperature |
3000 k |
- |
Finish |
White Fabrication |
- |
Housing Material |
Cold rolled steel |
- |
|
Height |
3-7/8 in |
- |
Length |
48-1/6 in |
- |
Width |
1-5/8 in |
- |
|
Description |
32W 120V UNDERCOUNTER BALLAST 41K W/T8 |
32W 120V UNDERCOUNTER BALLAST 41K W/T8 |
Features |
The Metalux(TM) Electronic Under Cabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic Under Cabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the Under Cabinet fixture conforms to various applications such as kitchens, offices, study areas, di |
- |
Long Description |
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 in Height, Cold Rolled Steel Housing Material, 32 W Lamp Wattage, 48-1/6 in Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners And No Exposed Fasteners Special Features, UL Listed, Electronic Instant Start Type, 120 V Vo |
- |
Product Type |
Under Cabinet Lamp |
- |
Short Description |
Under Cabinet Lamp, T8, 120 V, 1 CT |
- |
Special Features |
Rounded Corners And No Exposed Fasteners;Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation |
- |
|
bulb shape |
T8 |
- |
Mounting Type |
keyhole Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
Ul Listed |
- |
start type |
Electronic Instant |
- |
|
Brand |
Eaton Lighting |
Cooper Lighting Solutions |
Manufacturers Part Number |
UC48T8132LP41 |
- |
|
Category Description |
Under Counter Fixtures |
Under Counter Fixtures |
|
|
Application |
Kitchens;Offices;Study Areas;Displays;Computer Stations |
- |
Energy Star |
yes |