Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
UC36T8125LP41 |
UC36T81254100K |
Manufacturer Number |
UC36T8125-LP41 |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Under Counter Fixtures
|
Under Counter Fixtures
|
UNSPSC |
39111528 - Undercabinet fixture
|
-
|
UPC/EAN/GTIN |
00080083708949 |
N/A |
Weight per package |
4 (lbs/each) |
0 |
Description |
UC36T8125LP41 36" 1 Lamp 30W T8 120V Undercounter 4100K
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 In Height, Cold Rolled Steel Housing Material, 25 W Lamp Wattage, 36-1/8 In Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners and No Exposed Fasteners Special Features, Ul Listed, Electronic Instant Start Type, 120 V Vo
|
UC36T81254100K 36" 1 Lamp 30W T8 120V Undercounter 4100K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.45 (Each) |
$60.45 (Each) |
Carton/Reel |
$60.45 (1 Each) |
$60.45 (1 Each) |
Standard Packaging/Reel |
$60.45 (1 Each) |
$60.45 (1 Each) |
|
amperage rating |
0.20A at 277V |
- |
Ballast Type |
Electronic |
- |
Lamp Type |
Fluorescent |
- |
Lamp Wattage |
25 W |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120 V |
- |
Wattage |
28W |
- |
|
color temperature |
3000 k |
- |
Finish |
White Fabrication |
- |
Housing Material |
Cold rolled steel |
- |
Style |
(blank) |
- |
|
Height |
3-7/8 in |
- |
Length |
36-1/8 in |
- |
Width |
1-5/8 in |
- |
|
Description |
36" 1 LAMP 30W T8 120V UNDERCOUNTER 4100K |
- |
extra long description |
CLS UC36T8125-LP41 6", 1 LMP T8, 25 |
- |
Features |
The Metalux(TM) Electronic Under Cabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic Under Cabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the Under Cabinet fixture conforms to various applications such as kitchens, offices, study areas, di |
- |
Long Description |
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 in Height, Cold Rolled Steel Housing Material, 25 W Lamp Wattage, 36-1/8 in Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners And No Exposed Fasteners Special Features, UL Listed, Electronic Instant Start Type, 120 V Vo |
- |
Product Type |
Under Cabinet Lamp |
- |
Short Description |
Under Cabinet Lamp, T8, 120 V, 1 CT |
- |
Special Features |
Rounded Corners And No Exposed Fasteners;Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation |
- |
|
bulb shape |
T8 |
- |
Mounting Type |
keyhole Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
Ul Listed |
- |
start type |
Electronic Instant |
- |
|
Brand |
Eaton Lighting |
Cooper Lighting Solutions |
Manufacturers Part Number |
UC36T8125LP41 |
- |
|
Category Description |
Under Counter Fixtures |
Under Counter Fixtures |
Type |
Undercabinet |
- |
|
|
Application |
Kitchens;Offices;Study Areas;Displays;Computer Stations |
- |
Energy Star |
yes |
- |
Mounting |
Recessed |
- |
standard |
UL Listed - Damp Location |