Item Comparison: UC24T8117LP41, UC24T81174100K

Item

UC24T8117LP41 - Undercounter W/T8 FL 41K - Cooper Lighting Solutions

UC24T8117LP41
Undercounter W/T8 FL 41K

$45.58 Each

$45.58 (1 Each)

QTY:
Each
Add
UC24T81174100K - Undercounter W/T8 FL 41K - Cooper Lighting Solutions

UC24T81174100K
Undercounter W/T8 FL 41K

$45.58 Each

$45.58 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 820 820
Vendor Cooper Lighting Solutions Cooper Lighting Solutions
Catalog Number UC24T8117LP41 UC24T81174100K
Manufacturer Number UC24T8117-LP41 N/A
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Under Counter Fixtures Under Counter Fixtures
UNSPSC - -
UPC/EAN/GTIN 080083708932 N/A
Weight per package 3 (lbs/each) 0
Description UC24T8117LP41 Undercounter W/T8 FL 41K
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 In Height, Cold Rolled Steel Housing Material, 17 W Lamp Wattage, 24-1/4 In Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners and No Exposed Fasteners Special Features, Ul Listed, Electronic Instant Start Type, 120 V Vo
UC24T81174100K Undercounter W/T8 FL 41K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $45.58 (Each) $45.58 (Each)
Carton/Reel $45.58 (1 Each) $45.58 (1 Each)
Standard Packaging/Reel $45.58 (1 Each) $45.58 (1 Each)
Ballast Type Electronic -
Lamp Wattage 17 W -
Number of Lamps 1 -
Voltage Rating 120 V -
color temperature 3000 k -
Finish White Fabrication -
Housing Material Cold rolled steel -
Height 3-7/8 in -
Length 24-1/4 in -
Width 1-5/8 in -
Description UNDERCOUNTER W/T8 FL 41K UNDERCOUNTER W/T8 FL 41K
Features The Metalux(TM) Electronic Under Cabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic Under Cabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the Under Cabinet fixture conforms to various applications such as kitchens, offices, study areas, di -
Long Description Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 in Height, Cold Rolled Steel Housing Material, 17 W Lamp Wattage, 24-1/4 in Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners And No Exposed Fasteners Special Features, UL Listed, Electronic Instant Start Type, 120 V Vo -
Product Type Under Cabinet Lamp -
Short Description Under Cabinet Lamp, T8, 120 V, 1 CT -
Special Features Rounded Corners And No Exposed Fasteners;Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation -
bulb shape T8 -
Mounting Type keyhole Mount -
package quantity 1 ct -
Standards Met Ul Listed -
start type Electronic Instant -
Brand Eaton Lighting Cooper Lighting Solutions
Manufacturers Part Number UC24T8117LP41 -
Category Description Under Counter Fixtures Under Counter Fixtures
Status - Inactive
Application Kitchens;Offices;Study Areas;Displays;Computer Stations -
Energy Star yes -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat