Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Grounding |
Catalog Number |
UC109 |
GUV7825 |
Manufacturer Number |
UC-109 |
GUV7825 |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
46182103 - Grounding hardware
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00662381108067 |
00783786803552 |
Weight per package |
0.73 (lbs/each) |
0.645 (lbs/each) |
Description |
UC109 1/2"R, 1/4"P, 250-2/Ocbl Ugrn Clamp
The Nsi Uc-109 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip 7/8" to 1" Rods and Ground 1/2" to 3/4" Ips Pipes In Parallel or 90-Degree Positions With An Easily Adjusted, Durably Strong Design. The High-Copper-Content Alloy Of The Clamp Provides Excellent Conductivity and Heavy-Duty Strength, Alongside The Silicon Bronze Nuts and Lockwashers. Use This U-Bolt For Demanding Applications In Harsh Environments, Including Direct Burial In Earth or Concrete. Ul Listed 467 For Grounding and Bonding. Stock PR
|
GUV7825 U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, Rod Size 7/8 - 1 Inch, Ips Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$97.05 (Each) |
$144.57 (Each) |
Carton/Reel |
$1,164.60 (12 Each) |
$3,614.33 (25 Each) |
Standard Packaging/Reel |
$1,164.60 (12 Each) |
$3,614.33 (25 Each) |
|
Conductor Size |
- |
2/0 AWG - 250kcmil |
insulation |
- |
No |
|
Clamp Material |
250 MCM - 2/0 AWG |
- |
Conductor Material |
- |
Copper |
Insulation Material |
Silicon Bronze |
- |
|
|
Description |
1/2"R,1/4"P,250-2/OCBL UGRN CLAMP |
U BOLT GROUND CLAMP |
extra long description |
NSI UC-109 U Bolt Ground Clamp 1 Co |
ABB GUV7825 U BOLT GRD CLAMP CONDUC |
Features |
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. These heavy-duty bronze U-bolt clamps offer a durable and reliable solution for connecting a ground cable to a pipe, using the adjustable clamping structure. The gripping jaws feature a flexible design that fits a range of pipe sizes and can attach the grounding rod and pipe either in parallel or at a 90-degree angle. The bronze body has a high copper |
- |
Long Description |
The NSI UC-109 Bronze Heavy Duty U-Bolt Clamp is designed to grip 7/8" to 1" rods and ground 1/2" to 3/4" IPS pipes in parallel or 90-degree positions with an easily adjusted, durably strong design. The high-copper-content alloy of the clamp provides excellent conductivity and heavy-duty strength, alongside the silicon bronze nuts and lockwashers. Use this U-bolt for demanding applications in harsh environments, including direct burial in earth or concrete. UL Listed 467 for Grounding and Bonding. Stock pr |
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 kcmil, Rod Size 7/8 - 1 Inch, IPS Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches |
Product Type |
U Bolt Ground Clamp 1 Cond. 250-2/0 |
U Bolt GRD Clamp Conductor 250-2/0 |
Special Features |
7/8-1 Rod Size - 1/2-3/4 Pipe Size |
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area |
|
|
Brand |
NSi |
Blackburn / EZGROUND |
Manufacturers Part Number |
UC-109 |
GUV7825 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Heavy Duty Ground Connector For Parrallel Copper Cables |
GROUND CLAMP |
|
Application |
Grounding Wire |
- |
standard |
UL467 |
UL E3060, CSA 12798 |