Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
UAG12 |
LT12UL |
Manufacturer Number |
55082603 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00032886042317 |
N/A |
Weight per package |
0.3 (lbs/ft) |
0 |
Description |
UAG12 1/2" Ua Sealtite Conduit, Bonded Ul 100'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 LB/100 FT
|
LT12UL 1/2" Ua Sealtite Conduit, Bonded Ul 100'
|
|
Minimum Order QTY |
100 |
10 Units |
Unit/Foot |
$1.74 (Foot) |
$1.74 (Foot) |
Carton/Reel |
$173.66 (100 Feet) |
$1.74 (1 Feet) |
Standard Packaging/Reel |
$173.66 (100 Feet) |
$1.74 (1 Feet) |
|
Material |
Jacket: Thermoplastic;Core: Steel |
- |
|
Color |
Gray |
- |
Finish |
Hot Dip Galvanized |
- |
Style |
Titan2(TM) UL |
- |
|
|
Description |
1/2" UA SEALTITE CONDUIT, BONDED UL 100' |
1/2" UA SEALTITE CONDUIT, BONDED UL 100' |
extra long description |
SWC 55082603 Titan2 Type UL Liquidt |
- |
Long Description |
Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan2(TM) UL Style, 100 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 lb/100 ft |
- |
Product Type |
Liquidtight Flexible Conduit |
- |
Short Description |
Liquidtight Flexible Conduit, 1/2 in x 100 ft, Thermoplastic, Gray |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
4 in |
- |
Conduit Inner Diameter |
0.622 to 0.642 in |
- |
Conduit Outer Diameter |
0.82 to 0.84 in |
- |
Maximum Operating Temperature |
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil) |
- |
Minimum Operating Temperature |
-67 °F;-55 °C |
- |
outside diameter |
830 |
- |
package quantity |
100 CT |
- |
Standards Met |
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55082603 |
- |
|
Category Description |
Liquid Tight |
Liquid Tight |
Type |
LTM-UL |
- |
|
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |