Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
UAG112 |
LT112UL |
Manufacturer Number |
55093205 |
55093205 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886042355 |
00032886042355 |
Weight per package |
1.13 (lbs/ft) |
1.12 (lbs/ft) |
Description |
UAG112 1-1/2" Ua Sealtite Conduit, Bonded Ul 50'
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.90 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 50 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 9 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 113 LB/100 FT
|
LT112UL 1-1/2" Ua Sealtite Conduit, Bonded Ul 50'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
|
|
Minimum Order QTY |
50 |
50 |
Unit/Foot |
$5.93 (Foot) |
$5.93 (Foot) |
Carton/Reel |
$296.45 (50 Feet) |
$296.45 (50 Feet) |
Standard Packaging/Reel |
$296.45 (50 Feet) |
$296.45 (50 Feet) |
|
Material |
Jacket: Thermoplastic;Core: Steel |
- |
|
Color |
Gray |
- |
Finish |
Hot Dip Galvanized |
- |
Style |
Titan2(TM) UL |
- |
|
|
Description |
1-1/2" UA SEALTITE CONDUIT, BONDED UL 50' |
1-1/2" UA SEALTITE CONDUIT, BONDED UL |
extra long description |
SWC 55093205 Titan2 Type UL Liquidt |
SWC 55093205 Titan2 Type UL Liquidt |
Long Description |
Liquidtight Flexible Conduit, 1-1/2 in Trade Size, 1.865 to 1.90 in Conduit Outer Diameter, 1.575 to 1.6 in Conduit Inner Diameter, Titan2(TM) UL Style, 50 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 9 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 113 lb/100 ft |
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild |
Product Type |
Liquidtight Flexible Conduit |
TITAN2 Type Ul Liquidtight Flexible Metal Conduit |
Short Description |
Liquidtight Flexible Conduit, 1-1/2 in x 50 ft, Thermoplastic, Gray |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
9 in |
- |
Conduit Inner Diameter |
1.575 to 1.6 in |
- |
Conduit Outer Diameter |
1.865 to 1.90 in |
- |
Maximum Operating Temperature |
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil) |
- |
Minimum Operating Temperature |
-67 °F;-55 °C |
- |
outside diameter |
1882 |
1882 |
package quantity |
50 CX |
- |
Standards Met |
UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356 |
- |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
55093205 |
55093205 |
|
Category Description |
Liquid Tight |
Liquid Tight |
Type |
LTM-UL |
LTM-UL |
|
Trade Size |
1-1/2 in |
1 1/2 |
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |