Item Comparison: U2594X, 1008798CH

Item

U2594X - 320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket - Milbank

U2594X
320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket

$867.44 Each

$867.44 (1 Each)

QTY:
Each
Add
1008798CH - 320A MTR Socket 7 Term Oh/Ug LG Hub Open - Eaton

1008798CH
320A MTR Socket 7 Term Oh/Ug LG Hub Open

$1004.11 Each

$1,004.11 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 183 19
Vendor Milbank Eaton
Catalog Number U2594X 1008798CH
Manufacturer Number U2594-X 1008798CH
Category Single Meter Sockets - Residential Single Meter Socke Single Meter Sockets - Commercial Single Meter Socket
Classification Meter Sockets Meter Sockets
UNSPSC 39121102 - Meter centers or sockets 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572135529 00782116143979
Weight per package 56 (lbs/each) 42 (lbs/each)
Description U2594X 320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket
Meter Socket, 320 A, 34-1/8 In Overall Height, 19 In Overall Width, 6-1/2 In Overall Length, Surface Mount, 3 Phases, Large Closing Plate Hub, 7 Jaws, 4 Wires, 600 V Ac, Overhead/Underground Feed, 56 LB
1008798CH 320A MTR Socket 7 Term Oh/Ug LG Hub Open
Meter Socket, 320 A, 34.5 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Opening Hub, 3 Phases, 15 In Overall Width, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 42 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $867.44 (Each) $1,004.11 (Each)
Carton/Reel $867.44 (1 Each) $1,004.11 (1 Each)
Standard Packaging/Reel $867.44 (1 Each) $1,004.11 (1 Each)
amperage rating 320 Continuous Ampere 320A
Current Rating 320 A 320 A
insulation Glass Polyester -
Number of Phases 3 3
Number of Wires 4 4
Phase 3 Phase Three-phase
Voltage Rating 600 V ac 600 V ac/dc
Overall Length 6-1/2 in 5.69 in
Size 6.5L x 19W x 34.125H -
Description 320A 3PH OH/UG 7T HD LVR BYPASS METER SOCKET 320A MTR SOCKET 7 TERM OH/UG LG HUB OPEN
extra long description MILB U2594-X 320A 7T RL SWY STUD HD ETN 1008798CH MtrSkt,320A,Ringless,
Features 7 Terminal Ringless Large Closing Plate Lever Bypass Side Bussed Large Enclosure All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Long Description Meter Socket, 320 A, 34-1/8 in Overall Height, 19 in Overall Width, 6-1/2 in Overall Length, Surface Mount, 3 Phases, Large Closing Plate Hub, 7 Jaws, 4 Wires, 600 V ac, Overhead/UnderGround Feed, 56 lb Meter Socket, 320 A, 34.5 in Overall Height, 5.69 in Overall Length, 5 x 5 Hub Opening Hub, 3 Phases, 15 in Overall Width, 7 Jaws, 4 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 42 lb
Product Type Meter Socket Meter Socket
Short Description Meter Socket, 320 A, 600VAC, 7 Terminal, Ringless, Large Closing Plate Meter Socket, 320 A, 5x5 Hub Opening, 3 Phase
accessory type Meter Socket Meter Socket
Bypass Type Lever Bypass Lever Bypass
Cable Entry Overhead and Underground and Side Wireway -
cutout size No Main Breaker -
dimensions - 5.6900 IN X 15.0000 IN X 34.5000 IN
Enclosure Type Nema 3R -
feed type Overhead/underground Top/bottom
Hub Type Large Closing Plate 5 x 5 Hub Opening
Mounting Type Surface Mount -
Number of Jaws - 7
Overall Height 34-1/8 in 34.5 in
Overall Width 19 in 15 in
package quantity 1 CT;2 Pk 1 ct
Standards Met Ul Listed Ul Listed
Made in USA - yes
Brand Milbank MFG. Eaton Corp
Manufacturers Part Number U2594-X 1008798CH
Category Description Meter Sockets Meter Sockets
Type Ringless Meter Socket Meter socket
Weight 56 lb 42 lb
Application Meter Socket Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Enclosure G90 Galvanized Steel with Powder Coat Finish -
Frequency Rating 60 Hertz -
Mounting Surface Mount -
standard UL Listed;Type 3R UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat