Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Midwest |
Industrial C&S |
Catalog Number |
U054 |
P54 |
Manufacturer Number |
U054 |
N/A |
Category |
Fusible Load CTRS & S. E. Equi -
Unmetered Power Outlet Panels
|
Enhanced Commodity Codes -
Distribution Equipment
|
Classification |
Temp. Power Panels & Accessories
|
Temp. Power Panels & Accessories
|
UNSPSC |
23153407 - Surface mount device
|
-
|
UPC/EAN/GTIN |
00784567300185 |
N/A |
Weight per package |
10 (lbs/each) |
0 |
Description |
U054 50A Surface Unmtrd
Midwest Electric’S Temporary Power and Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, and Mobile Electrical Applications. Temporary Power and Power Outlets Offer One or More Receptacles, With or Without Overcurrent Protection, Disconnecting, Metering, and/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-Coated Steel. The Nema 3R Rainproof Enclosure Is Lockable and Engineered to Provide Maximum Protection Against Weather, Vandalis
|
P54 50A Surface Unmtrd
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$89.43 (Each) |
$89.43 (Each) |
Carton/Reel |
$89.43 (1 Each) |
$89.43 (1 Each) |
Standard Packaging/Reel |
$357.72 (4 Each) |
$89.43 (1 Each) |
|
amperage rating |
50 |
- |
Phase |
1 |
- |
Voltage Rating |
120/240 |
- |
|
Description |
50A SURFACE UNMTRD |
50A SURFACE UNMTRD |
extra long description |
MIDWEST U054 MW 50A SURFACE UNMTRD |
- |
Long Description |
Midwest Electric’s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalis |
- |
Product Type |
MW 50A Surface Unmtrd |
- |
Special Features |
G90 galvanized steel with superior electro-deposition paint finish, provides excellent corrosion protection All in one construction for factory assured terminations Rolled edge door for cord protection Cover design allows cords to exist while maintaining the NEMA 3R integrity Wide assortments of concentric knockouts offer flexibility in theinstallation All GFCI Duplexes are listed as weather resistant and tamper resistant as required by 2008 NEC in Article 406.8 and 406.11. Padlockable door to help prevent |
- |
|
Cable Entry |
Knockout Code (F): 1/2, 3/4 IN; Knockout Code (G): 1/2, 3/4, 1 IN; Knockout Code (H): 1/2, 3/4, 1, 1-1/4 IN |
- |
cutout size |
5 X 7 |
- |
|
Brand |
MIDWEST |
Industrial C&S |
Manufacturers Part Number |
U054 |
- |
|
Category Description |
TEMP. POWER PANELS & ACCESSORIES |
TEMP. POWER PANELS & ACCESSORIES |
Type |
Unmetered Power Outlet |